Shop All Dowel Pins
Newport Fasteners
M6 x 6mm Dowel Pins ISO 2338/Sainless Steel 18-8/Bright Finish , 50PK
Mfr # SSPIN2338A2DOW06006M6P
Zoro # G406308530
product price: $74.99
/pk 50, $1.50/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Machine Press Fit
- Basic Material Stainless Steel
- Material Grade 18-8
- Fastener Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # SSPIN2338A2DOW06006M6P
- Zoro # G406308530
- Country of Origin Unknown
- Category Dowel Pins
Dimensions
Nominal Diameter | M6 |
Fastener Length | 6 mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Machine Press Fit |
Basic Material | Stainless Steel |
Material Grade | 18-8 |
Fastener Finish | Bright |
Rockwell Hardness | 60 HRC |
Description
M6 x 6mm Dowel Pins ISO 2338/Sainless Steel 18-8/Bright Finish , 50PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Common Nail, 2-1/2 in L, 8D, Steel, Bright Finish, 10.25 ga (8C)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 10 in L, 5 PK (N04104.062.1000)
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 25 PK (U04104.056.0125)
- ZORO SELECT #8-32 x 5/8 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51215.016.0062)
- NEWPORT FASTENERS 3/16 x 3/4" Dowel Pins/Alloy Steel/Bright Finish , 500PK (PINDOW015006P)
- NEWPORT FASTENERS M5 x 25mm Dowel Pins DIN 6325 /Alloy Steel/Bright Finish , 100PK (PIN6325DIN05025M6P)
- NEWPORT FASTENERS 5/16" x 3/4" Dowel Pins/Alloy Steel/Bright Finish , 100PK (879753)
- NEWPORT FASTENERS 5/32 x 2" Dowel Pins/Alloy Steel/Bright Finish , 500PK (PINDOW012020P)
- NEWPORT FASTENERS 3/8 x 5/8" Dowel Pins/Sainless Steel 18-8/Bright Finish , 50PK (SSPIN188DOW030005P)
- NEWPORT FASTENERS 1/8 x 1 3/8" Dowel Pins/Sainless Steel 18-8/Bright Finish , 50PK (SSPIN188DOW010013P)
- NEWPORT FASTENERS 1/4 x 1 1/4" Dowel Pins/Alloy Steel/Bright Finish , 200PK (PINDOW020012P)
- Newport Fasteners Dowel Pins