Shop All Machine Screws
Newport Fasteners
M6-1.00 x 45 mm Torx Pan Machine Screw, Plain 18-8 Stainless Steel, 500 PK
Mfr # 467277
Zoro # G306315027
product price: $383.99
/pk 500, $0.77/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Torx Drive
- System of Measurement Metric
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 467277
- Zoro # G306315027
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | M6-1.00 |
Fastener Length | 45 mm |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Torx |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Description
M6-1.0 x 45 mm Machine Screws/Six-Lobe /Pan Head/18-8 Stainless Steel/ISO7045 , 500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Cable Staples, Steel, 100 PK (GSE-410)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 16 mm Length, 100 PK (M07160.060.0016)
- ZORO SELECT Self-Drilling Screw, #8 x 2-1/4 in, Plain 410 Stainless Steel Flat Head Phillips Drive, 2500 PK (B31880.016.0225)
- ZORO SELECT Jack Screw Standoff, #4-40 Thrd Sz, 5/8 in L, Steel Zinc Plated, 500 PK (101004JM)
- NEWPORT FASTENERS M3-0.50 x 20 mm Torx Pan Machine Screw, Plain 18-8 Stainless Steel, 2000 PK (784169)
- NEWPORT FASTENERS M8-1.25 x 20 mm Slotted Pan Machine Screw, Plain Steel (277340-1)
- NEWPORT FASTENERS 1/4"-20 x 3/4 in Torx Flat Machine Screw, Black Oxide Steel, 4000 PK (564541)
- NEWPORT FASTENERS #10-24 x 3/4 in Slotted Hex Machine Screw, Plain 18-8 Stainless Steel, 100 PK (451150-PR-100)
- NEWPORT FASTENERS #0-80 x 1/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 5000 PK (781806-BR-5000)
- NEWPORT FASTENERS 5/16"-18 x 3/4 in Slotted Hex Machine Screw, Zinc Plated Steel, 1250 PK (885743)
- ZORO SELECT #8-32 x 1/2 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (U24520.016.0050)
- Newport Fasteners Machine Screws