Shop All Machine Screws
Newport Fasteners
M6-1.00 x 16 mm Phillips Machine Screw, Yellow Zinc Plated Steel, 1000 PK
Mfr # 901047
Zoro # G606367566
product price: $382.99
/pk 1000, $0.38/ea
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- System of Measurement Metric
- Thread Size M6-1.00
- Drive Size #3
- Material Steel
- Finish Yellow Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 901047
- Zoro # G606367566
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | M6-1.00 |
Fastener Length | 16 mm |
Drive Size | #3 |
Details
System of Measurement | Metric |
Drive | Phillips |
Material | Steel |
Finish | Yellow Zinc Plated |
Standards | JIS-B1 188 |
Item | Machine Screw |
Screw Head Type | Pan |
Min. Tensile Strength | 420 N/mm2 |
Description
M6-1.0x16mm SEMS Screws/Double Washer/Phil./Pan Hd/Zinc Yellow/Split Lockwasher & Flat 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, #10 x 3/4 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 100 PK (U31870.019.0075)
- ZORO SELECT High Crown Cap Nut, 5/16"-18, Steel, Plain, 11/16 in H, 10 PK (CPB108)
- ZORO SELECT Spacer, 3/8 in Screw Size, Plain Aluminum, 2 in Overall Lg, 0.38 in Inside Dia, 10 PK (CRF123206GR)
- PRECISION BRAND Shim Stock, Roll, Cold Low Steel, 0.0180 In (16560)
- NEWPORT FASTENERS #6-32 x 2 in Slotted Pan Machine Screw, Plain Nylon, 2500 PK (884087)
- NEWPORT FASTENERS 1/4"-20 x 3/8 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (855609-100)
- NEWPORT FASTENERS 1/4"-20 x 5 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (304180-100)
- NEWPORT FASTENERS #10-32 x 1/2 in Slotted Hex Machine Screw, Plain 18-8 Stainless Steel, 100 PK (296443-PR-100)
- NEWPORT FASTENERS 1/4"-20 x 1 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (533725-100)
- NEWPORT FASTENERS 1/4"-20 x 1-1/4 in Phillips Flat Machine Screw, Plain Brass Plated, 100 PK (777907-100)
- PRIME-LINE Machine Screw, Round Head, Phil/Sltd Comb Drive #8-32 X 1/2in Solid Brass 100PK (9003476)
- Newport Fasteners Machine Screws