Shop All Socket Head Cap Screws
Newport Fasteners
M6-1.00 Socket Head Cap Screw, Zinc Plated Alloy Steel, 50 mm Length, 100 PK
Mfr # 142657-100
Zoro # G306328508
product price: $208.99
/pk 100, $2.09/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M6-1.00
- Screw Length 50 mm
- Drive Size 5.084 mm
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 142657-100
- Zoro # G306328508
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | M6-1.00 |
Screw Length | 50 mm |
Drive Size | 5.084 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Zinc Plated |
Standards | DIN 912; ISO 4762 |
Item | Socket Head Cap Screw |
Fastener Thread Type | Coarse Thread |
Thread Style | Partially Threaded |
Tensile Strength | 1220 N/mm2 |
Description
Socket Head Cap Screws DIN 912,Alloy Steel,12.9 ,Zinc Plated,M6-1.00 x50mm 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling Nut, 3/8"-24, Steel, Grade 5, Zinc Plated, 1-3/4 in Lg, 5/8 in Hex Wd, 5 PK (204606BG)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 100 PK (37C125KCS)
- MIDWEST FASTENER #10-24 x 1 in Slotted Fillister Machine Screw, Black Oxide Steel, 4 PK (32928)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 50 PK (M51050.050.0025)
- NEWPORT FASTENERS M5-0.80 Socket Head Cap Screw, Black Oxide Alloy Steel, 15 mm Length, 100 PK (392237-100)
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, 18-8 Stainless Steel, 6 in Length, 10 PK (191546-10)
- NEWPORT FASTENERS M20-2.50 Socket Head Cap Screw, Black Oxide Alloy Steel, 70 mm Length, 25 PK (639221-25)
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-1/2 in Length, 25 PK (729513-25)
- NEWPORT FASTENERS M3-0.50 Socket Head Cap Screw, Zinc Plated Alloy Steel, 16 mm Length, 100 PK (150751-100)
- NEWPORT FASTENERS M5-0.80 Socket Head Cap Screw, 18-8 Stainless Steel, 30 mm Length, 100 PK (217228-100)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Zinc Plated Steel, 65 mm Length, 50 PK (M07160.100.0065)
- Newport Fasteners Socket Head Cap Screws