Shop All Socket Head Cap Screws
Newport Fasteners
M6-1.00 Socket Head Cap Screw, Zinc Plated Alloy Steel, 20 mm Length, 100 PK
Mfr # 664364-100
Zoro # G106370301
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M6-1.00
- Screw Length 20 mm
- Drive Size 5.084 mm
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 664364-100
- Zoro # G106370301
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | M6-1.00 |
Screw Length | 20 mm |
Drive Size | 5.084 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Zinc Plated |
Standards | DIN 912; ISO 4762 |
Item | Socket Head Cap Screw |
Fastener Thread Type | Coarse Thread |
Thread Style | Fully Threaded |
Tensile Strength | 1220 N/mm2 |
Description
Socket Hd Cap Screws DIN 912,Alloy Steel,12.9 ,Zinc Plated,M6-1.00 x20mm,Fully Threaded RoHS 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 1/4-20x3/4, PK100 (U07890.025.0075)
- TITAN INDUSTRIAL SUPPLY 1275 Piece Grade 5 Coarse Thread Bolt and Nut Fastener Assortment (T1275HO5)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 22 mm Length, 100 PK (M07160.060.0022)
- ZORO SELECT Grade 5, 1/2"-20 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 25 PK (U01060.050.0150)
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, Plain 316 Stainless Steel, 2 in Length, 100 PK (801453-100)
- NEWPORT FASTENERS M4-0.70 Socket Head Cap Screw, Black Oxide Alloy Steel, 12 mm Length, 100 PK (401739-100)
- NEWPORT FASTENERS #10-32 Socket Head Cap Screw, 18-8 Stainless Steel, 3/16 in Length, 2500 PK (849615-2500)
- NEWPORT FASTENERS #4-40 Socket Head Cap Screw, Zinc Plated Alloy Steel, 3/8 in Length, 1000 PK (702127-1000)
- NEWPORT FASTENERS M4-0.70 Socket Head Cap Screw, Black Oxide Alloy Steel, 10 mm Length, 100 PK (188446-100)
- NEWPORT FASTENERS M16-2.00 Socket Head Cap Screw, Black Oxide Alloy Steel, 60 mm Length, 25 PK (275634-25)
- ZORO SELECT M10.50 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 50 PK (M10025CSP)
- Newport Fasteners Socket Head Cap Screws