Shop All Socket Head Cap Screws
Newport Fasteners
M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length, 100 PK
Mfr # 967324-100
Zoro # G006350267
product price: $37.49
/pk 100, $0.37/ea
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Metric
- Thread Size M6-1.00
- Screw Length 12 mm
- Drive Size 4 mm
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 967324-100
- Zoro # G006350267
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | M6-1.00 |
Screw Length | 12 mm |
Drive Size | 4 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Stainless Steel |
Finish | Plain |
Standards | DIN 7991 |
Item | Socket Head Cap Screw |
Head Type | Flat |
Tensile Strength | 1040 Mpa |
Description
Socket Flat Countersunk Head Cap Screw, DIN 7991, M6-1.0 x 12mm, Stainless Steel A2-70, 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 9-1/2 in L (U04100.100.0950)
- PRO-FIT Collated Finishing Nail, 3/4 in L, 18 ga, Electro Galvanized, Brad Head, Straight (718201)
- VALUE RIVET Blind Rivet, 4000 PK (M70252)
- SABERDRIVE Wood Screw, #9, 2-1/2 in, Zinc Yellow Steel Flat Head Torx Drive, 264 PK (54004)
- NEWPORT FASTENERS M3-0.50 Socket Head Cap Screw, Black Oxide Alloy Steel, 8 mm Length, 100 PK (353731-100)
- NEWPORT FASTENERS 1/4"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-3/4 in Length, 1500 PK (375837-1500)
- NEWPORT FASTENERS 1/4"-28 Socket Head Cap Screw, 18-8 Stainless Steel, 2 in Length, 100 PK (314699-100)
- NEWPORT FASTENERS 1/4"-28 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-1/2 in Length, 100 PK (116745-100)
- NEWPORT FASTENERS M4-0.70 Socket Head Cap Screw, Zinc Plated Alloy Steel, 30 mm Length, 2500 PK (874312-2500)
- NEWPORT FASTENERS #8-32 Socket Head Cap Screw, Zinc Plated Alloy Steel, 1-1/4 in Length, 100 PK (727439-100)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 100 PK (M07150.050.0020)
- Newport Fasteners Socket Head Cap Screws