Shop All Socket Head Cap Screws
Newport Fasteners
M6-1.00 Socket Head Cap Screw, 18-8 Stainless Steel, 80 mm Length, 100 PK
Mfr # 980404-100
Zoro # G306349152
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M6-1.00
- Screw Length 80 mm
- Drive Size 5.084 mm
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 980404-100
- Zoro # G306349152
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | M6-1.00 |
Screw Length | 80 mm |
Drive Size | 5.084 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | 18-8 Stainless Steel |
Standards | ISO 4762 |
Item | Socket Head Cap Screw |
Fastener Thread Type | Coarse Thread |
Thread Style | Partially Threaded |
Tensile Strength | 1220 N/mm2 |
Description
Socket Head Cap Screws,Stainless Steel 18-8,Thread Dia.: M6-1.00 x80mm Coarse Thread, 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDRIGHT Self-Drilling Screw, #14 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 2000 PK (07784)
- ZORO SELECT Con-Sert Screws Masonry Screw, 1/4" Dia., Hex, 1 1/4 in L, Carbon Steel Yellow Zinc, 100 PK (14114HS)
- ZORO SELECT Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.016.0050)
- TE-CO Double-End Threaded Stud, 5/8"-11 Thread to 5/8"-11 Thread, 3 1/2 in, Steel, Black Oxide, 2 PK (40805)
- NEWPORT FASTENERS 1/2"-13 Socket Head Cap Screw, Black Oxide Alloy Steel, 11 in Length (337383-1)
- NEWPORT FASTENERS #10-24 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in Length, 100 PK (689520-100)
- NEWPORT FASTENERS 5/16"-24 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in Length, 200 PK (865360-200)
- NEWPORT FASTENERS M6-1.00 Socket Head Cap Screw, Black Oxide Alloy Steel, 4 mm Length, 100 PK (714565-100)
- NEWPORT FASTENERS M20-2.50 Socket Head Cap Screw, Black Oxide Alloy Steel, 50 mm Length, 25 PK (545440-25)
- NEWPORT FASTENERS #10-24 Socket Head Cap Screw, Black Oxide Alloy Steel, 3/8 in Length, 1000 PK (749465-1000)
- ZORO SELECT 1-3/4"-5 Socket Head Cap Screw, Black Oxide Steel, 10 in Length (U07000.175.1000)
- Newport Fasteners Socket Head Cap Screws