Shop All Machine Screws
Newport Fasteners
M5-0.80 x 50 mm Torx Button Machine Screw, Plain Steel, 1500 PK
Mfr # 339226
Zoro # G206302639
product price: $1,686.99
/pk 1500, $1.12/ea
Free Shipping & Returns
$1,686.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Button Head
Torx Drive
- System of Measurement Metric
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 339226
- Zoro # G206302639
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | M5-0.80 |
Fastener Length | 50 mm |
Details
System of Measurement | Metric |
Head Type | Button |
Drive | Torx |
Material | Steel |
Finish | Plain |
Item | Machine Screw |
Description
M5-0.8 x 50 mm Machine Screws/Six-Lobe /Button Head/18-8 Stainless Steel/ISO7380 , 1500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size 3/16" , Steel Zinc Plated Finish, 100 PK (U38210.018.0050)
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 10 PK (U04360.050.0300)
- BSC PREFERRED Brass Raised Knurled-Head Thumb Screw 10-32 Thread Size 1/2 Long (98816A249)
- SUBURBAN BOLT AND SUPPLY Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 5 in L (A0350480516)
- NEWPORT FASTENERS 1/4"-28 x 3/4 in Slotted Hex Machine Screw, Zinc Plated Steel, 3000 PK (546516)
- NEWPORT FASTENERS 1/4"-20 x 5 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (304180-100)
- NEWPORT FASTENERS #10-24 x 2 in Slotted Hex Machine Screw, Black Oxide Steel, 1500 PK (628872)
- NEWPORT FASTENERS #10-32 x 1/4 in Phillips Machine Screw, Zinc Plated Steel, 9000 PK (893016)
- NEWPORT FASTENERS 1/4"-20 x 3 in Phillips Truss Machine Screw, Plain 316 Stainless Steel, 400 PK (750249-BR-400)
- NEWPORT FASTENERS 1/4"-20 x 1-1/4 in Torx Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (469437-PR-100)
- MIDWEST FASTENER M3-0.50 x 12 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (51534)
- Newport Fasteners Machine Screws