Shop All Machine Screws
Newport Fasteners
M5-0.80 x 16 mm Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 2500 PK
Mfr # 180477-BR-2500
Zoro # G906297181
product price: $457.99
/pk 2500, $0.18/ea
Free Shipping & Returns
$457.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Metric
- Thread Size M5-0.80
- Fastener Length 16 mm
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 180477-BR-2500
- Zoro # G906297181
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | M5-0.80 |
Fastener Length | 16 mm |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Phillips |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Description
M5-0.80 x 16mm Machine Screws/Phillips/Pan Head/18-8 Stainless Steel , 2500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 50 PK (LWHIS0500USA-050BX)
- ZORO SELECT Oversized Key Stock, 305 mm L, 7 mm W, 7 mm H, 18-8 Stainless Steel (WWG750707305)
- MARSON Rivet Nut, M8-1.25 Thread Size, Steel, 25 PK (M47413)
- DEWALT Ultracon Masonry Screw, 3/16" Dia., Hex, 1 3/4 in L, Steel Zinc Stalgard, 100 PK (DFM12702)
- NEWPORT FASTENERS M4-0.70 x 12 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 1000 PK (136019-PR-1000)
- NEWPORT FASTENERS #8-32 x 5/8 in Slotted Flat Machine Screw, Plain Brass, 100 PK (960083-100)
- NEWPORT FASTENERS #10-24 x 3 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 200 PK (549684-PR-200)
- NEWPORT FASTENERS #6-32 x 1/4 in Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (265726-100)
- NEWPORT FASTENERS 3/8"-16 x 4 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 350 PK (984172-350)
- NEWPORT FASTENERS 1/4"-20 x 1 in Torx Pan Machine Screw, Plain 18-8 Stainless Steel, 1000 PK (592470)
- NEWPORT FASTENERS 1/4"-20 x 1-3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (375337-100)
- Newport Fasteners Machine Screws