Shop All Socket Head Cap Screws
Newport Fasteners
M5-0.80 Socket Head Cap Screw, Zinc Plated Alloy Steel, 60 mm Length, 25 PK
Mfr # 409893-25
Zoro # G306341422
product price: $618.99
/pk 25, $24.76/ea
Free Shipping & Returns
$618.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M5-0.80
- Screw Length 60 mm
- Drive Size 4.084 mm
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 409893-25
- Zoro # G306341422
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | M5-0.80 |
Screw Length | 60 mm |
Drive Size | 4.084 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Zinc Plated |
Standards | DIN 912; ISO 4762 |
Item | Socket Head Cap Screw |
Thread Style | Partially Threaded |
Fastener Thread Type | Coarse Thread |
Tensile Strength | 1220 N/mm2 |
Description
Socket Head Cap Screws DIN 912,Alloy Steel,12.9 ,Zinc Plated,M5-0.80 x160mm Coarse Thread, 25PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 45 mm Length, 50 PK (M07400.100.0045)
- ZORO SELECT Not Graded, M12-1.75 Hex Head Cap Screw, Plain Stainless Steel, 30 mm L, 25 PK (M55010.120.0030)
- MIDWEST FASTENER Elevator Bolt, 3/8"-16 Thrd Sz, 3 in L, Steel, Zinc Plated Finish, 5 PK (71326)
- ZORO SELECT Dowel Pin, 5/8 In Dia (Z1232)
- NEWPORT FASTENERS 1/2"-13 Socket Head Cap Screw, Black Oxide Alloy Steel, 3-1/2 in Length, 150 PK (282143-150)
- NEWPORT FASTENERS M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 100 PK (992136-100)
- NEWPORT FASTENERS 5/8"-11 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-1/2 in Length, 10 PK (958441-10)
- NEWPORT FASTENERS #5-44 Socket Head Cap Screw, Black Oxide Alloy Steel, 3/8 in Length, 2500 PK (499968-2500)
- NEWPORT FASTENERS 1/2"-13 Socket Head Cap Screw, Black Oxide Alloy Steel, 1 in Length, 400 PK (574185-400)
- NEWPORT FASTENERS 5/16"-18 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-1/2 in Length, 100 PK (798381-100)
- ZORO SELECT 1-1/4"-7 Socket Head Cap Screw, Black Oxide Steel, 11 in Length (U07000.125.1100)
- Newport Fasteners Socket Head Cap Screws