Shop All Socket Head Cap Screws
Newport Fasteners
M5-0.80 Socket Head Cap Screw, Zinc Plated Alloy Steel, 25 mm Length, 100 PK
Mfr # 550494-100
Zoro # G706343095
product price: $68.45
/pk 100, $0.68/ea
$68.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Metric
- Thread Size M5-0.80
- Screw Length 25 mm
- Drive Size 3 mm
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 550494-100
- Zoro # G706343095
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | M5-0.80 |
Screw Length | 25 mm |
Drive Size | 3 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Zinc Plated |
Standards | ANSI/ASME B18.3.5M |
Item | Socket Head Cap Screw |
Tensile Strength | 1040 Mpa |
Head Type | Flat |
Description
Socket Flat Countersunk Head Cap Screw, M5-0.8 x 25mm, Alloy Steel, Metric Class 12.9, Zinc, 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Prong, 3/32"Dx1" L, PK100 (2UJA5)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1"-8, Steel, Grade C, Waxed Zinc Yellow, 7/8 in Ht, 10 PK (3XTP3)
- ZORO SELECT M14-2.00 Socket Head Cap Screw, Zinc Plated Steel, 80 mm Length, 5 PK (SC22140800-14-005P2)
- ZORO SELECT Spring P, HD Coiled, 5/16x1,12000lb, PK5 (U39150.031.0100)
- NEWPORT FASTENERS #4-40 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/4 in Length, 100 PK (221577-100)
- NEWPORT FASTENERS #10-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 9/16 in Length, 2500 PK (890335-2500)
- NEWPORT FASTENERS 1/4"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 1/2 in Length, 100 PK (330523-100)
- NEWPORT FASTENERS M10-1.50 Socket Head Cap Screw, 18-8 Stainless Steel, 60 mm Length, 50 PK (477847-50)
- NEWPORT FASTENERS M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 100 PK (190469-100)
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, Zinc Plated Alloy Steel, 2-1/2 in Length, 50 PK (384319-50)
- PRIME-LINE Socket Head Cap Screw Hex/Allen Drive #10-24 X 3/4in Black Ox Coat Steel 25PK (9178049)
- Newport Fasteners Socket Head Cap Screws