Shop All Socket Head Cap Screws
Newport Fasteners
M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 100 PK
Mfr # 138452-100
Zoro # G606328864
product price: $164.99
/pk 100, $1.65/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M5-0.80
- Drive Size 3 mm
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 138452-100
- Zoro # G606328864
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | M5-0.80 |
Screw Length | 25 mm |
Drive Size | 3 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Stainless Steel |
Finish | Plain |
Standards | DIN 7984 |
Item | Socket Head Cap Screw |
Description
Socket Low Head Cap Screw, DIN 7984, M5-0.8 x 25mm, Stainless Steel A2-70, Hex Socket , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 1000 mm L, 22 mm W, 14 mm H (M39270.234.0001)
- DEWALT Screw-Bolt+ Concrete Screw, 6 in L, Steel Galvanized, 20 PK (PFM1461800)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 50 mm Length, 50 PK (M51030.060.0050)
- ZORO SELECT Hex Drive Threaded Insert, M6-1.00 Int Thrd Sz, 33/64 in L, 11.9 mm Dia., Zinc Alloy, Plain, 50 PK (900610-13-PK50)
- NEWPORT FASTENERS M5-0.80 Socket Head Cap Screw, Plain 316 Stainless Steel, 30 mm Length, 100 PK (160140-100)
- NEWPORT FASTENERS M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 100 PK (280671-100)
- NEWPORT FASTENERS 5/16"-18 Socket Head Cap Screw, Black Oxide Alloy Steel, 2 in Length, 500 PK (656799-500)
- NEWPORT FASTENERS 1/4"-20 Socket Head Cap Screw, Plain 316 Stainless Steel, 2-1/2 in Length, 1000 PK (742401-1000)
- NEWPORT FASTENERS 1/4"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 1/2 in Length, 100 PK (345706-100)
- NEWPORT FASTENERS #10-32 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in Length, 100 PK (392660-100)
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Zinc Plated Steel, 5/8 in Length, 50 PK (U07041.037.0062)
- Newport Fasteners Socket Head Cap Screws