Shop All Socket Head Cap Screws
Newport Fasteners
M5-0.80 Socket Head Cap Screw, Black Oxide Alloy Steel, 25 mm Length, 2500 PK
Mfr # 259350-2500
Zoro # G006337022
product price: $483.99
/pk 2500, $0.19/ea
Free Shipping & Returns
$483.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M5-0.80
- Screw Length 25 mm
- Drive Size 4.084 mm
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 259350-2500
- Zoro # G006337022
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | M5-0.80 |
Screw Length | 25 mm |
Drive Size | 4.084 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Black Oxide |
Standards | DIN 912; ISO 4762 |
Item | Socket Head Cap Screw |
Fastener Thread Type | Coarse Thread |
Thread Style | Fully Threaded |
Tensile Strength | 1220 N/mm2 |
Description
Socket Head Cap Screws DIN 912,Alloy Steel,12.9 ,Black Oxide,M5-0.80 x25mm Coarse Thread, 2500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Weld Nut, 3/8"-16, Steel, 5/8 in Wd, 63/64 in Lg, 9/64 in Ht, 50 PK (1LAG2)
- ZORO SELECT M30-3.50 Socket Head Cap Screw, Black Oxide Steel, 100 mm Length, 5 PK (M07000.300.0100)
- ZORO SELECT Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 1-1/2 in Shoulder Lg, Alloy Steel, 10 PK (U07111.025.0150)
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (U07566.019.0062)
- NEWPORT FASTENERS #10-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 5-1/2 in Length, 100 PK (959005-100)
- NEWPORT FASTENERS M8-1.25 Socket Head Cap Screw, Black Oxide Alloy Steel, 70 mm Length, 50 PK (847812-50)
- NEWPORT FASTENERS 5/16"-18 Socket Head Cap Screw, Zinc Plated Alloy Steel, 1-1/2 in Length, 800 PK (445198-800)
- NEWPORT FASTENERS M16-2.00 Socket Head Cap Screw, Zinc Plated Alloy Steel, 50 mm Length, 100 PK (372806-100)
- NEWPORT FASTENERS 1/4"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 3/4 in Length, 100 PK (133843-100)
- NEWPORT FASTENERS 1/4"-20 Socket Head Cap Screw, Plain 316 Stainless Steel, 3/4 in Length, 100 PK (388624-100)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 100 PK (M6C16KCS)
- Newport Fasteners Socket Head Cap Screws