Shop All Socket Head Cap Screws
Newport Fasteners
M5-0.80 Socket Head Cap Screw, 18-8 Stainless Steel, 30 mm Length, 100 PK
Mfr # 217228-100
Zoro # G306328577
product price: $65.99
/pk 100, $0.66/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M5-0.80
- Screw Length 30 mm
- Drive Size 4.084 mm
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 217228-100
- Zoro # G306328577
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | M5-0.80 |
Screw Length | 30 mm |
Drive Size | 4.084 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | 18-8 Stainless Steel |
Standards | ISO 4762 |
Item | Socket Head Cap Screw |
Fastener Thread Type | Coarse Thread |
Thread Style | Fully Threaded |
Tensile Strength | 1220 N/mm2 |
Description
Socket Head Cap Screws,Stainless Steel 18-8,M5-0.80 x30mm Coarse Thread,Fully Threaded, 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #4, 1 in, Plain Brass Round Head Slotted Drive, 48 PK (62078)
- MIDWEST FASTENER Grade 8, 5/16"-24 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 5 PK (62966)
- ZORO SELECT Thread Repair Kit, Self Locking Thread Inserts, 18-8 Stainless Steel, 10 Inserts (EZ-303-6)
- MIDWEST FASTENER Heavy Hex Nut, 7/16"-14, Steel, Grade 2, Zinc Plated, 8 PK (32144)
- NEWPORT FASTENERS 1/2"-13 Socket Head Cap Screw, Black Oxide Alloy Steel, 2-1/4 in Length, 25 PK (496385-25)
- NEWPORT FASTENERS M4-0.70 Socket Head Cap Screw, Black Oxide Alloy Steel, 4 mm Length, 2500 PK (908295-2500)
- NEWPORT FASTENERS M6-1.00 Socket Head Cap Screw, 18-8 Stainless Steel, 80 mm Length, 100 PK (980404-100)
- NEWPORT FASTENERS M5-0.80 Socket Head Cap Screw, Zinc Plated Alloy Steel, 16 mm Length, 100 PK (551441-100)
- NEWPORT FASTENERS M16-1.50 Socket Head Cap Screw, Black Oxide Alloy Steel, 80 mm Length, 25 PK (910896-25)
- NEWPORT FASTENERS M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 6 mm Length, 5000 PK (421684-5000)
- METRIC BLUE M4-0.70 Socket Head Cap Screw, Metric Blue Steel, 16 mm Length, 25 PK (UST184009)
- Newport Fasteners Socket Head Cap Screws