Newport Fasteners

M5-0.8 Knurled Thumb Nuts/High Type/18-8 Stainless Steel , 300PK


product price: $745.99
/pk 300, $2.49/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • System of Measurement Metric
  • Nut Style Knurled Thumb Nuts
  • Basic Material Stainless Steel
  • Material Grade 18-8
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Dia./Thread Size M5-0.8

Details

System of Measurement Metric
Nut Style Knurled Thumb Nuts
Basic Material Stainless Steel
Material Grade 18-8

Description

M5-0.8 Knurled Thumb Nuts/High Type/18-8 Stainless Steel , 300PK

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.