Shop All Spring Pins
Newport Fasteners
M4 x 40mm Roll Pins/Steel/Plain /ISO 8752 , 2500PK
Mfr # 745100
Zoro # G306350929
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Steel
- Fastener Finish Plain
- Outside Dia. M4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 745100
- Zoro # G306350929
- Country of Origin Unknown
- Category Spring Pins
Dimensions
Outside Dia. | M4 |
Fastener Length | 40mm |
Details
Pin Item | Spring Pin |
System of Measurement | Metric |
Spring Pin Type | Slotted |
Basic Material | Steel |
Fastener Finish | Plain |
Standards | ISO 8752 |
Description
M4 x 40mm Roll Pins/Steel/Plain /ISO 8752 , 2500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 5/16 in Bore Dia., 50 PK (HO-31ST ZD)
- FASTENMASTER Deck Screw, 3 in, Steel, Torx Drive, 1750 PK (FMGD003-1750)
- MIDWEST FASTENER T-Nut, 3/8"-16, Steel, Zinc Plated, 7/16 in Barrel Ht, 6 PK (60897)
- WOODPRO FASTENERS Wood Screw, #10, 4 in, Steel Torx Drive, 270 PK (AP10X4-5)
- NEWPORT FASTENERS 7/32" x 1" Roll Pins/Steel/Zinc , 1000PK (864274)
- NEWPORT FASTENERS 1/8" x 1/4" Roll Pins/Steel/Zinc , 4000PK (348066)
- NEWPORT FASTENERS 5/64 x 7/16" Roll Pins/420 Stainless Steel , 5000PK (141648)
- NEWPORT FASTENERS M2.5 x 6mm Roll Pins/Steel/Plain /ISO 8752 , 20000PK (364043)
- NEWPORT FASTENERS 3/16 x 3/4" Roll Pins/420 Stainless Steel , 2000PK (715373)
- NEWPORT FASTENERS 1/8 x 1 3/8" Roll Pins/420 Stainless Steel , 2000PK (195234)
- ZORO SELECT Spring Pin, Sltd, 1/2inx1in, 27100lb, PK5 (U39101.050.0100)
- Newport Fasteners Spring Pins