Shop All Machine Screws
Newport Fasteners
M4-0.70 x 8 mm Torx Flat Machine Screw, Plain 18-8 Stainless Steel, 5000 PK
Mfr # 639872
Zoro # G306331294
product price: $748.99
/pk 5000, $0.15/ea
Free Shipping & Returns
$748.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- System of Measurement Metric
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 639872
- Zoro # G306331294
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | M4-0.70 |
Fastener Length | 8 mm |
Details
System of Measurement | Metric |
Head Type | Flat |
Drive | Torx |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Description
M4-0.7 x 8 mm Machine Screws/Six-Lobe /Flat Head/18-8 Stainless Steel/ISO14581 , 5000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 16 mm L, 100 PK (M01210.060.0016)
- TEK #10 x 5/8 in. Phillips Pancake Head Self Drilling Screws, 190PK (21376)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 23/64 in L, Aluminum Body, 100 PK (1889PK)
- DISCO Blk Alum Split Type Rivets 3/16" Dia 3/6, Flanged Head, 3/16 in Dia., Aluminum Body (10965PK50)
- NEWPORT FASTENERS M2-0.40 x 6 mm Torx Flat Machine Screw, Plain 18-8 Stainless Steel, 5000 PK (699593)
- NEWPORT FASTENERS M3-0.50 x 20 mm Torx Pan Machine Screw, Plain 18-8 Stainless Steel, 2000 PK (784169)
- NEWPORT FASTENERS #8-32 x 1/2 in Phillips Flat Machine Screw, Plain 316 Stainless Steel, 5000 PK (179750-BR-5000)
- NEWPORT FASTENERS M4-0.70 x 6 mm Phillips Machine Screw, 18-8 Stainless Steel, 1500 PK (823823)
- NEWPORT FASTENERS #2-56 x 3/8 in Slotted Pan Machine Screw, Plain Nylon, 2500 PK (834574)
- NEWPORT FASTENERS #6-32 x 1-5/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 5000 PK (857591)
- ZORO SELECT #6-32 x 1/4 in Slotted Pan Machine Screw, Plain Nylon, 50 PK (010632P025)
- Newport Fasteners Machine Screws