Shop All Machine Screws
Newport Fasteners
M4-0.70 x 14 mm Torx Pan Machine Screw, Black Oxide Steel, 2000 PK
Mfr # 196244
Zoro # G906297266
product price: $126.99
/pk 2000, $0.06/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Torx Drive
- System of Measurement Metric
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 196244
- Zoro # G906297266
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | M4-0.70 |
Fastener Length | 14 mm |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Torx |
Material | Steel |
Finish | Black Oxide |
Item | Machine Screw |
Description
M4-0.7 x 14 mm Machine Screws/Six-Lobe /Pan Head/Steel/Black Oxide/ISO7045 , 2000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Png, 1/16"Dx1-1/4" L, PK100 (WWG-CPS-020)
- ZORO SELECT #10-24 x 1 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51341.019.0100)
- TAMPER-PRUF SCREWS 1-1/4 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (122301)
- NEWPORT FASTENERS Class 8.8, M4-0.7 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L, 100 PK (219785-100)
- NEWPORT FASTENERS #4-40 x 1/2 in Torx Button Machine Screw, Plain 18-8 Stainless Steel, 500 PK (248390-PR-500)
- NEWPORT FASTENERS #8-32 x 3/8 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 10000 PK (565591)
- NEWPORT FASTENERS 3/8"-16 x 1-1/2 in Slotted Truss Machine Screw, Zinc Plated Steel, 800 PK (692110-800)
- NEWPORT FASTENERS 1/4"-20 x 1-3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (375337-100)
- NEWPORT FASTENERS #10-24 x 1/2 in Phillips Truss Machine Screw, Zinc Plated Steel, 7000 PK (952222)
- NEWPORT FASTENERS #8-32 x 1/4 in Slotted Round Machine Screw, Plain Brass Plated, 100 PK (376816-100)
- ZORO SELECT #10-32 x 3/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (MPFFI-1000370-100P)
- Newport Fasteners Machine Screws