Shop All Machine Screws
Newport Fasteners
M4-0.70 x 12 mm Phillips Flat Machine Screw, Zinc Plated Steel, 2500 PK
Mfr # 189154
Zoro # G906295491
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Metric
- Thread Size M4-0.70
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 189154
- Zoro # G906295491
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | M4-0.70 |
Fastener Length | 12 mm |
Details
System of Measurement | Metric |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
M4-0.7 x 12 mm Machine Screws/Phillips/Flat Head/Steel/Zinc/DIN965 , 2500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP M10 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length (K0869.110X20)
- POWER PRO ONE Deck Screw, 5 PK (116783)
- BUILDRIGHT Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 239 PK (09771)
- ZORO SELECT Fully Threaded Rod, 3/8"-24, 6 ft, Steel, Grade A, Zinc Plated Finish (U20365.037.7200)
- NEWPORT FASTENERS #6-32 x 3 in Slotted Hex Machine Screw, Zinc Plated Steel, 1500 PK (372269)
- NEWPORT FASTENERS 1/4"-20 x 5/8 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 1000 PK (877609)
- NEWPORT FASTENERS #6-32 x 1 in Phillips Machine Screw, 18-8 Stainless Steel, 3500 PK (529901)
- NEWPORT FASTENERS #10-32 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (156833-100)
- NEWPORT FASTENERS 3/8"-16 x 1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 1500 PK (511098)
- NEWPORT FASTENERS #10-24 x 2 in Hex Hex Machine Screw, Plain 18-8 Stainless Steel, 100 PK (794398-PR-100)
- ALLIED TITANIUM #6-32 x 3/8 in Phillips Pan Machine Screw, Plain Titanium (0001556)
- Newport Fasteners Machine Screws