Shop All Machine Screws
Newport Fasteners
M4-0.70 x 10 mm Phillips Machine Screw, Zinc Plated Steel, 3000 PK
Mfr # 889010
Zoro # G106367660
product price: $682.99
/pk 3000, $0.23/ea
Free Shipping & Returns
$682.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- System of Measurement Metric
- Thread Size M4-0.70
- Fastener Length 10 mm
- Drive Size #2
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 889010
- Zoro # G106367660
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | M4-0.70 |
Fastener Length | 10 mm |
Drive Size | #2 |
Details
System of Measurement | Metric |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Standards | JIS-B1 188 |
Item | Machine Screw |
Screw Head Type | Pan |
Min. Tensile Strength | 420 N/mm2 |
Description
M4-0.7x10mm SEMS Screws/Double Washer/Phil./Pan JIS-B1-188 Hd/Zinc/Split Lockwasher & Flat 3000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR LOCKER Collated T-Nail, 2-1/2 in L, 14 ga, Galvanized, 1000 PK (CN25AL)
- FOREVERBOLT Hex Nut, M20-2.50, 18-8 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 14.80 mm Ht (FBHEXNM20P10)
- ZORO SELECT Hex Nut, 1-1/8"-7, Steel, Grade 2, Black Oxide, 31/32 in Ht, 5 PK (U08100.112.0001)
- HHIP 0.234" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0234)
- NEWPORT FASTENERS 1/4"-20 x 1 in Slotted Hex Machine Screw, Zinc Plated Steel, 2500 PK (927803-2500)
- NEWPORT FASTENERS 1/4"-20 x 1 in Torx Pan Machine Screw, Plain 18-8 Stainless Steel, 1000 PK (592470)
- NEWPORT FASTENERS 5/16"-18 x 1-1/4 in Phillips Flat Machine Screw, Plain 316 Stainless Steel, 500 PK (558578-BR-500)
- NEWPORT FASTENERS #8-32 x 1/4 in Phillips Truss Machine Screw, Zinc Plated Steel, 10000 PK (808203)
- NEWPORT FASTENERS #6-32 x 2 in Phillips Flat Machine Screw, Zinc Plated Steel, 4000 PK (623984)
- NEWPORT FASTENERS #10-32 x 1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (333345-100)
- AMPG 1/4"-20 x 30 mm Hex Extra Wide Machine Screw, Brass Plated Steel (Z4481-BR)
- Newport Fasteners Machine Screws