Shop All Socket Head Cap Screws
Newport Fasteners
M4-0.70 Socket Head Cap Screw, Plain 316 Stainless Steel, 25 mm Length, 2500 PK
Mfr # 156280-2500
Zoro # G506330844
product price: $723.99
/pk 2500, $0.29/ea
Free Shipping & Returns
$723.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M4-0.70
- Screw Length 25 mm
- Drive Size 3.071 mm
- Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 156280-2500
- Zoro # G506330844
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | M4-0.70 |
Screw Length | 25 mm |
Drive Size | 3.071 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | 316 Stainless Steel |
Finish | Plain |
Standards | ISO 4762 |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Fastener Thread Type | Coarse Thread |
Tensile Strength | 1220 N/mm2 |
Description
Socket Head Cap Screws,Stainless Steel 316,M4-0.70 x25mm Coarse Thread,Fully Threaded, 2500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 100 PK (U07230.019.0125)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x5/8, PK100 (U07840.025.0062)
- ZORO SELECT U-Drive Screw, Round, Plain 18-8 Stainless Steel, 9/64 in Head Ht, 1/4 in Lg, 500 PK (UDIX-100025-500P)
- MIDWEST FASTENER External Tooth Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 100 PK (03968)
- NEWPORT FASTENERS M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 6 mm Length, 5000 PK (421684-5000)
- NEWPORT FASTENERS 1/4"-28 Socket Head Cap Screw, 18-8 Stainless Steel, 2 in Length, 100 PK (314699-100)
- NEWPORT FASTENERS 1/4"-28 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-1/2 in Length, 100 PK (755386-100)
- NEWPORT FASTENERS #10-32 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in Length, 100 PK (392660-100)
- NEWPORT FASTENERS M16-2.00 Socket Head Cap Screw, Plain 316 Stainless Steel, 130 mm Length, 25 PK (381248-25)
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, 18-8 Stainless Steel, 6 in Length, 10 PK (191546-10)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 100 PK (U07410.025.0150)
- Newport Fasteners Socket Head Cap Screws