Shop All Machine Screws
Newport Fasteners
M3-0.50 x 6 mm Phillips Machine Screw, Zinc Plated Steel, 10000 PK
Mfr # 529813
Zoro # G906364043
product price: $382.99
/pk 10000, $0.04/ea
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- System of Measurement Metric
- Drive Size #1
- Material Steel
- Finish Zinc Plated
- Standards DIN 7985A, DIN 6902A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 529813
- Zoro # G906364043
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | M3-0.50 |
Fastener Length | 6 mm |
Drive Size | #1 |
Details
System of Measurement | Metric |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Standards | DIN 7985A, DIN 6902A |
Item | Machine Screw |
Min. Tensile Strength | 400 N/mm2 |
Screw Head Type | Pan |
Description
M3-0.5x6mm SEMS Screws/Flat Washer/Phil./Pan Head/Zinc/DIN7985A Screws/DIN6902A Washers,10000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODPRO FASTENERS Wood Screw, #9, 2-1/2 in, Gold Steel Flat Head Torx Drive, 1 PK (AP9X212-5)
- PRIME-LINE Carriage Bolts 3/8in-16 X 3-1/2in A307 Grade A Zinc Plated Steel 25PK (9063761)
- L.H. DOTTIE #10-32 x 1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Carbon Steel, 100 PK (RMC103212)
- TORQUEMASTER Torquemaster Wedge Anchor, 3/8" Dia., 5" L, Steel Galvanized, 35 PK (55200)
- NEWPORT FASTENERS M4-0.70 x 6 mm Phillips Machine Screw, 18-8 Stainless Steel, 1500 PK (823823)
- NEWPORT FASTENERS 1/4"-20 x 5 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (304180-100)
- NEWPORT FASTENERS #8-32 x 1/4 in Slotted Binding Machine Screw, Zinc Plated Steel, 15000 PK (796958-15000)
- NEWPORT FASTENERS #10-32 x 3/8 in Slotted Hex Machine Screw, Plain 18-8 Stainless Steel, 4000 PK (952403)
- NEWPORT FASTENERS 1/4"-20 x 7/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (986041-100)
- NEWPORT FASTENERS 1/4"-20 x 1-3/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (363947-PR-100)
- ZORO SELECT M5-0.80 x 10 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (M24640.050.0010)
- Newport Fasteners Machine Screws