Shop All Machine Screws
Newport Fasteners
M3-0.50 x 20 mm Torx Pan Machine Screw, Plain 18-8 Stainless Steel, 2000 PK
Mfr # 784169
Zoro # G506338765
product price: $637.99
/pk 2000, $0.32/ea
Free Shipping & Returns
$637.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Torx Drive
- System of Measurement Metric
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 784169
- Zoro # G506338765
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | M3-0.50 |
Fastener Length | 20 mm |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Torx |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Description
M3-0.5 x 20 mm Machine Screws/Six-Lobe /Pan Head/18-8 Stainless Steel/ISO7045 , 2000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KERR LAKESIDE #10-32 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (10F62KBC)
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 5 PK (N04104.087.0300)
- ZORO SELECT #6-32 x 3/4 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51215.013.0075)
- ZORO SELECT External Retaining Ring, 18-8 Stainless Steel Plain Finish, 3/4 in Shaft Dia, 5 PK (WSM-75-S02)
- NEWPORT FASTENERS #8-32 x 1/4 in Phillips Truss Machine Screw, Zinc Plated Steel, 10000 PK (808203)
- NEWPORT FASTENERS #4-40 x 1/4 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 5000 PK (788514)
- NEWPORT FASTENERS 3/8"-16 x 1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 1500 PK (511098)
- NEWPORT FASTENERS #6-32 x 5/16 in Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 5000 PK (136655-BR-5000)
- NEWPORT FASTENERS #8-32 x 5/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 1000 PK (895011-PR-1000)
- NEWPORT FASTENERS 5/16"-18 x 3/4 in Slotted Truss Machine Screw, Zinc Yellow Steel, 1500 PK (777962)
- ZORO SELECT #6-32 x 5/16 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51120.013.0031)
- Newport Fasteners Machine Screws