Shop All Machine Screws
Newport Fasteners
M3-0.50 x 10 mm Phillips Pan Machine Screw, Black Oxide Steel, 3000 PK
Mfr # 604784
Zoro # G206322330
product price: $251.99
/pk 3000, $0.08/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Metric
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 604784
- Zoro # G206322330
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | M3-0.50 |
Fastener Length | 10 mm |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Black Oxide |
Item | Machine Screw |
Description
M3-0.5 x 10 mm Machine Screws/Phillips/Pan Head/Steel/Black Oxide/DIN7985A , 3000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, HD Coiled, 3/8inx3in, PK5 (U51431.037.0300)
- ZORO SELECT Binding Screw, 1/4"-20 Thd Sz, 316 Stainless Steel, 5 PK (2JGL6)
- ZORO SELECT Fender Washer, Fits Bolt Size 7/8" , Steel Zinc Plated Finish, 10 PK (U38160.087.0002)
- ZORO SELECT #4-40 x 1/8 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.011.0012)
- NEWPORT FASTENERS #10-32 x 1-1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 4000 PK (257672)
- NEWPORT FASTENERS 1/4"-20 x 5/16 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 500 PK (887936-PR-500)
- NEWPORT FASTENERS #6-32 x 5/16 in Torx Pan Machine Screw, Plain 18-8 Stainless Steel, 5000 PK (484358-BR-5000)
- NEWPORT FASTENERS #6-32 x 1/4 in Slotted Truss Machine Screw, Zinc Plated Steel, 25000 PK (788059-25000)
- NEWPORT FASTENERS #10-24 x 4-1/2 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (647440-100)
- NEWPORT FASTENERS #2-56 x 1/2 in Slotted Fillister Machine Screw, Black Oxide Steel, 10000 PK (895825)
- ZORO SELECT M4-0.70 x 25 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (M24670.040.0025)
- Newport Fasteners Machine Screws