Shop All Socket Head Cap Screws
Newport Fasteners
M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 100 PK
Mfr # 280671-100
Zoro # G706337100
product price: $35.99
/pk 100, $0.36/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Metric
- Thread Size M3-0.50
- Screw Length 30 mm
- Drive Size 2 mm
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 280671-100
- Zoro # G706337100
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | M3-0.50 |
Screw Length | 30 mm |
Drive Size | 2 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Stainless Steel |
Finish | Plain |
Standards | DIN 7991 |
Item | Socket Head Cap Screw |
Head Type | Flat |
Tensile Strength | 1040 Mpa |
Description
Socket Flat Countersunk Head Cap Screw, DIN 7991, M3-0.5 x 30mm, Stainless Steel A2-70, 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Set Screw, AST, M4x0.70mm, Flat, 5mm, PK100 (M07860.040.0005)
- KEN FORGING Machinery Eye Bolt With Shoulder, M18-2.50, 51 mm Shank, 38 mm ID, Steel, Plain (M18)
- ZORO SELECT Thin Wall Key Locking Insert, 2 Keys, 1/4"-28 Int Thrd Sz, 3/8"-16 Ext Thrd Sz, Steel, 10 PK (5WY96)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 21/64 in L, Stainless Steel Body, 250 PK (U34142.018.0062)
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, Black Oxide Alloy Steel, 5 in Length, 150 PK (106542-150)
- NEWPORT FASTENERS #10-24 Socket Head Cap Screw, Black Oxide Alloy Steel, 5-1/2 in Length, 1000 PK (689349-1000)
- NEWPORT FASTENERS #6-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 1/4 in Length, 100 PK (195640-100)
- NEWPORT FASTENERS M8-1.25 Socket Head Cap Screw, Black Oxide Alloy Steel, 16 mm Length, 100 PK (560506-100)
- NEWPORT FASTENERS #10-24 Socket Head Cap Screw, Black Oxide Alloy Steel, 3/8 in Length, 100 PK (749465-100)
- NEWPORT FASTENERS M16-1.50 Socket Head Cap Screw, Black Oxide Alloy Steel, 80 mm Length, 25 PK (910896-25)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 50 PK (M51050.060.0010)
- Newport Fasteners Socket Head Cap Screws