Shop All Machine Screws
Newport Fasteners
M2.5-0.45 x 6 mm Torx Pan Machine Screw, Zinc Plated Steel, 4000 PK
Mfr # 100586
Zoro # G006295667
product price: $368.99
/pk 4000, $0.09/ea
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Torx Drive
- System of Measurement Metric
- Thread Size M2.5-0.45
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 100586
- Zoro # G006295667
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | M2.5-0.45 |
Fastener Length | 6 mm |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Torx |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
M2.5-0.45 x 6 mm Machine Screws/Six-Lobe /Pan Head/Steel/Class 4.8/Zinc/ISO7045/ISO7045 , 4000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size M3 , Steel Zinc Plated Finish, 100 PK (M38210.030.0001)
- USA INDUSTRIALS 1/4"-20 Socket Head Cap Screw, Passivated 316 Stainless Steel, 2 in Length, 10 PK (ZSCRW-80)
- MIDWEST FASTENER Wood Screw, #10, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02578)
- MKT FASTENING SUP-R-Caulk Short Drop-In Anchor, 7/8" Dia, 25 PK (1411000)
- NEWPORT FASTENERS 1/4"-20 x 3/4 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (498972-100)
- NEWPORT FASTENERS #10-32 x 5/8 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 4000 PK (672039-4000)
- NEWPORT FASTENERS #10-24 x 4-1/2 in Phillips Round Machine Screw, Zinc Plated Steel, 500 PK (500117)
- NEWPORT FASTENERS 1/4"-20 x 3/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 4000 PK (932423-4000)
- NEWPORT FASTENERS M5-0.80 x 8 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 500 PK (686368-PR-500)
- NEWPORT FASTENERS #10-32 x 1/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 4000 PK (879730)
- ZORO SELECT #6-32 x 1/4 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51215.013.0025)
- Newport Fasteners Machine Screws