Shop All Machine Screws
Newport Fasteners
M2-0.40 x 5 mm Phillips Flat Machine Screw, Zinc Plated Steel, 4000 PK
Mfr # 110311
Zoro # G306295596
product price: $182.99
/pk 4000, $0.05/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Metric
- Thread Size M2-0.40
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 110311
- Zoro # G306295596
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | M2-0.40 |
Fastener Length | 5 mm |
Details
System of Measurement | Metric |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
M2-0.4 x 5 mm Machine Screws/Phillips/Flat Head/Steel/Zinc/DIN965 , 4000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #14 x 3/4 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (1VE92)
- ZORO SELECT M6-1.00 x 60 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 10 PK (M51120.060.0060)
- ZORO SELECT Drywall Screw, #8 x 1 in, Steel, Flat Head Phillips Drive, 500 PK (U31300.016.0100)
- KERR LAKESIDE #10-24 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (10C100KCS)
- NEWPORT FASTENERS M5-0.80 x 30 mm Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 500 PK (784753-PR-500)
- NEWPORT FASTENERS #6-32 x 3/8 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 5000 PK (105062)
- NEWPORT FASTENERS #8-32 x 1 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 4000 PK (787944-BR-4000)
- NEWPORT FASTENERS #10-32 x 3/8 in Torx Truss Machine Screw, Plain 18-8 Stainless Steel, 500 PK (565157-PR-500)
- NEWPORT FASTENERS #8-32 x 1 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (652524-100)
- NEWPORT FASTENERS #10-24 x 1/4 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 1000 PK (130163-PR-1000)
- MIDWEST FASTENER #12-24 x 3/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 10 PK (34543)
- Newport Fasteners Machine Screws