Shop All Machine Screws
Newport Fasteners
M2-0.40 x 16 mm Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 4000 PK
Mfr # 712424
Zoro # G306333533
product price: $227.99
/pk 4000, $0.06/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Metric
- Thread Size M2-0.40
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 712424
- Zoro # G306333533
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | M2-0.40 |
Fastener Length | 16 mm |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Phillips |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Description
M2-0.4 x 16 mm Machine Screws/Phillips/Pan Head/18-8 Stainless Steel/DIN7985A , 4000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Sheet Metal Screw, #12 x 1 in, Round Head Hex Drive (NHDW121001)
- USA INDUSTRIALS #10-32 x 3/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK (ZSCRW-802)
- TAMPER-PRUF SCREWS #10-24 x 3/4 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (81130)
- ZORO SELECT Carriage Bolt, 1/2-13, 2-1/4 in., PK25 (U08305.050.0225)
- NEWPORT FASTENERS #4-40 x 3/8 in Phillips Machine Screw, Zinc Plated Steel, 10000 PK (684984)
- NEWPORT FASTENERS M4-0.70 x 6 mm Phillips Machine Screw, 18-8 Stainless Steel, 1500 PK (823823)
- NEWPORT FASTENERS #8-32 x 5/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 1000 PK (895011-PR-1000)
- NEWPORT FASTENERS #2-56 x 1/2 in Slotted Fillister Machine Screw, Black Oxide Steel, 10000 PK (895825)
- NEWPORT FASTENERS 1/4"-20 x 1 in Slotted Hex Machine Screw, Zinc Plated Steel, 2000 PK (841565)
- NEWPORT FASTENERS #6-32 x 2 in Phillips Flat Machine Screw, Zinc Plated Steel, 4000 PK (623984)
- MIDWEST FASTENER #10-24 x 4 in Phillips Pan Machine Screw, Plain Stainless Steel, 8 PK (37741)
- Newport Fasteners Machine Screws