Shop All Socket Head Cap Screws
Newport Fasteners
M16-2.00 Socket Head Cap Screw, Black Oxide Alloy Steel, 90 mm Length, 75 PK
Mfr # 531099-75
Zoro # G306344508
product price: $380.99
/pk 75, $5.08/ea
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M16-2.00
- Screw Length 90 mm
- Drive Size 14.142 mm
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 531099-75
- Zoro # G306344508
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | M16-2.00 |
Screw Length | 90 mm |
Drive Size | 14.142 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Black Oxide |
Standards | DIN 912; ISO 4762 |
Item | Socket Head Cap Screw |
Thread Style | Partially Threaded |
Fastener Thread Type | Coarse Thread |
Tensile Strength | 1220 N/mm2 |
Description
Socket Head Cap Screws DIN 912,Alloy Steel,12.9 ,Black Oxide,M16-2.00 x90mm Coarse Thread, 75PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Flat Head, 0.1563 in Dia., 0.375 in L, Steel Body, 310 PK (410506)
- MIDWEST FASTENER Wood Screw, #10, 1-1/4 in, Bronze Steel Flat Head Phillips Drive, 4 PK (931002)
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (45640)
- ZORO SELECT Fully Threaded Rod, 5/16"-24, 3 ft, Stainless Steel, 18-8, Plain Finish (U51067.031.3600)
- NEWPORT FASTENERS M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 6 mm Length, 5000 PK (421684-5000)
- NEWPORT FASTENERS 1-1/4"-7 Socket Head Cap Screw, Black Oxide Alloy Steel, 18 in Length (449635-1)
- NEWPORT FASTENERS 7/16"-14 Socket Head Cap Screw, Black Oxide Alloy Steel, 5/8 in Length, 50 PK (987468-50)
- NEWPORT FASTENERS M3-0.50 Socket Head Cap Screw, Black Oxide Alloy Steel, 6 mm Length, 100 PK (102055-100)
- NEWPORT FASTENERS 1/2"-13 Socket Head Cap Screw, Black Oxide Alloy Steel, 2-1/4 in Length, 25 PK (496385-25)
- NEWPORT FASTENERS #10-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 9/16 in Length, 2500 PK (890335-2500)
- ARMOR COAT 3/8"-16 Socket Head Cap Screw, Armor Coat Steel, 1-3/4 in Length, 25 PK (UST235959)
- Newport Fasteners Socket Head Cap Screws