Shop All Socket Head Cap Screws
Newport Fasteners
M1.6-0.35 Socket Head Cap Screw, Black Oxide Alloy Steel, 3mm Length, 100 PK
Mfr # 845955-100
Zoro # G006349322
product price: $62.99
/pk 100, $0.63/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M1.6-0.35
- Drive Size 1.545 mm
- Material Alloy Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 845955-100
- Zoro # G006349322
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | M1.6-0.35 |
Screw Length | 3mm |
Drive Size | 1.545 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Black Oxide |
Standards | DIN 912; ISO 4762 |
Item | Socket Head Cap Screw |
Fastener Thread Type | Coarse Thread |
Thread Style | Fully Threaded |
Tensile Strength | 1220 N/mm2 |
Description
Socket Head Cap Screws DIN 912,Alloy Steel,12.9 ,Black Oxide,M1.6-0.35 x3mm Coarse Thread, 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 x 1-1/4 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (01985)
- ZORO SELECT Sheet Metal Screw, #12 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.021.0100)
- AIR LOCKER 16 Gauge Straight Finish Nails - 1-1/4" (2500 / Pack) (DS16125)
- MIDWEST FASTENER 5/8" Brl Lg, Black Anodized Aluminum Black, 10 PK (76564)
- NEWPORT FASTENERS 5/16"-18 Socket Head Cap Screw, Plain 316 Stainless Steel, 1/2 in Length, 1500 PK (899291-1500)
- NEWPORT FASTENERS M5-0.80 Socket Head Cap Screw, Black Oxide Alloy Steel, 40 mm Length, 100 PK (269803-100)
- NEWPORT FASTENERS M4-0.70 Socket Head Cap Screw, Black Oxide Alloy Steel, 10 mm Length, 100 PK (188446-100)
- NEWPORT FASTENERS 1/4"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 3/4 in Length, 100 PK (487417-100)
- NEWPORT FASTENERS M8-1.25 Socket Head Cap Screw, 18-8 Stainless Steel, 20 mm Length, 100 PK (512214-100)
- NEWPORT FASTENERS #10-32 Socket Head Cap Screw, 18-8 Stainless Steel, 3/16 in Length, 2500 PK (849615-2500)
- MIDWEST FASTENER 5/16"-24 Socket Head Cap Screw, Plain Steel, 1/2 in Length, 10 PK (79566)
- Newport Fasteners Socket Head Cap Screws