Shop All Socket Head Cap Screws
Newport Fasteners
M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 60 mm Length, 200 PK
Mfr # 150107-200
Zoro # G606330546
product price: $738.99
/pk 200, $3.69/ea
Free Shipping & Returns
$738.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Metric
- Thread Size M12-1.75
- Screw Length 60 mm
- Drive Size 8 mm
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 150107-200
- Zoro # G606330546
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | M12-1.75 |
Screw Length | 60 mm |
Drive Size | 8 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Stainless Steel |
Finish | Plain |
Standards | ASME B18.3.4M |
Item | Socket Head Cap Screw |
Tensile Strength | 1040 N/mm2 |
Head Type | Button |
Description
Socket Button Head Cap Screw, M12-1.75 x 60mm, Stainless Steel A4-70, Hex Socket , 200PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jam Nut, 1"-8, Carbon Steel, Grade A, Zinc Plated, 37/64 in Ht, 5 PK (U11360.100.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Stainless Steel Plain Finish, 25 PK (U55420.043.0001)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 3/4 in Length, 10 PK (72262)
- MIDWEST FASTENER 1/4"-20 x 1-1/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07135)
- NEWPORT FASTENERS M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 60 mm Length, 50 PK (698677-50)
- NEWPORT FASTENERS 5/16"-18 Socket Head Cap Screw, Plain 316 Stainless Steel, 1/2 in Length, 100 PK (899291-100)
- NEWPORT FASTENERS 1/2"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 3 in Length, 320 PK (303554-320)
- NEWPORT FASTENERS 1/4"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 3/4 in Length, 100 PK (487417-100)
- NEWPORT FASTENERS M8-1.25 Socket Head Cap Screw, Black Oxide Alloy Steel, 70 mm Length, 50 PK (847812-50)
- NEWPORT FASTENERS M6-1.00 Socket Head Cap Screw, Plain 316 Stainless Steel, 150 mm Length, 300 PK (155552-300)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 25 PK (M51060.120.0030)
- Newport Fasteners Socket Head Cap Screws