Newport Fasteners

M10-1.50 Socket Head Cap Screw, 18-8 Stainless Steel, 50 mm Length, 50 PK


product price: $158.99
/pk 50, $3.18/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

Hex Drive
  • System of Measurement Metric
  • Thread Size M10-1.50
  • Screw Length 50 mm
  • Drive Size 8.115 mm
  • Material 18-8 Stainless Steel
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Thread Size M10-1.50
Screw Length 50 mm
Drive Size 8.115 mm

Details

System of Measurement Metric
Drive Type Hex
Material 18-8 Stainless Steel
Standards ISO 4762
Item Socket Head Cap Screw
Fastener Thread Type Coarse Thread
Thread Style Partially Threaded
Tensile Strength 1220 N/mm2

Description

Socket Head Cap Screws,Stainless Steel 18-8,Thread Dia.: M10-1.50 x50mm Coarse Thread, 50PK

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.