Shop All Socket Head Cap Screws
Newport Fasteners
M10-1.50 Socket Head Cap Screw, 18-8 Stainless Steel, 50 mm Length, 300 PK
Mfr # 111128-300
Zoro # G506328896
product price: $481.99
/pk 300, $1.61/ea
Free Shipping & Returns
$481.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M10-1.50
- Screw Length 50 mm
- Drive Size 8.115 mm
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 111128-300
- Zoro # G506328896
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | M10-1.50 |
Screw Length | 50 mm |
Drive Size | 8.115 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | 18-8 Stainless Steel |
Standards | ISO 4762 |
Item | Socket Head Cap Screw |
Fastener Thread Type | Coarse Thread |
Thread Style | Fully Threaded |
Tensile Strength | 1220 N/mm2 |
Description
Socket Head Cap Screws,Stainless Steel 18-8,M10-1.50 x50mm Coarse Thread,Fully Threaded, 300PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 50 PK (U01010.037.0150)
- SUBURBAN BOLT AND SUPPLY Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/4 in L (A0060400216ZYD)
- AMPG Thumb Screw, 3/8"-16 Thread Size, Round, Black Oxide Steel, 1-1/2 in Lg (Z2165)
- SENCO Deck Screw, #8 x 1-3/4 in, Steel, Flat Head, Square Drive, 1000 PK (08F175Y)
- NEWPORT FASTENERS M4-0.70 Socket Head Cap Screw, Zinc Plated Alloy Steel, 30 mm Length, 2500 PK (874312-2500)
- NEWPORT FASTENERS 1/2"-13 Socket Head Cap Screw, Black Oxide Alloy Steel, 6 in Length, 25 PK (669592-25)
- NEWPORT FASTENERS 1/2"-13 Socket Head Cap Screw, 18-8 Stainless Steel, 3 in Length, 25 PK (587312-25)
- NEWPORT FASTENERS M16-2.00 Socket Head Cap Screw, Plain 316 Stainless Steel, 130 mm Length, 25 PK (381248-25)
- NEWPORT FASTENERS #8-32 Socket Head Cap Screw, 18-8 Stainless Steel, 3/8 in Length, 5000 PK (788878-5000)
- NEWPORT FASTENERS M6-1.00 Socket Head Cap Screw, Plain 316 Stainless Steel, 150 mm Length, 300 PK (155552-300)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (U07150.031.0050)
- Newport Fasteners Socket Head Cap Screws