Shop All Cap Nuts & Acorn Nuts
Newport Fasteners
Low Crown Cap Nut, M10-1.50, Steel, Zinc Plated, 18 mm H, 500 PK
Mfr # NB417011B-500
Zoro # G506305552
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Low Crown
- Material Steel
- Material Grade/Class Class 6
- Finish Zinc Plated
- Overall Height 18 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # NB417011B-500
- Zoro # G506305552
- Country of Origin Unknown
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | M10-1.50 |
Overall Height | 18 mm |
Hex Width | 17 mm |
Details
Item | Cap Nut |
Profile | Low Crown |
Material | Steel |
Material Grade/Class | Class 6 |
Finish | Zinc Plated |
Standards | DIN 1587 |
System of Measurement | Metric |
Description
M10-1.50 Closed End Acorn Nuts/Low Crown/6/Zinc Plated , 500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 0.258" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0258)
- ZORO SELECT Drywall Screw, #8 x 7/8 in, Steel, Flat Head Phillips Drive, 3000 PK (0814CPG)
- ZORO SELECT Tanged Helical Insert, Free-Running, 1/8"-27 Thrd Sz, 18-8 Stainless Steel, 10 PK (3552-1/8X.273)
- TAPCON Tapcon Masonry Screw, 1/4" Dia., Flat, 2-3/4" L, Steel Blue Climaseal, 100 PK (3189407V2)
- NEWPORT FASTENERS Acorn Nut, 3/8"-16, Stainless Steel, 0.62 in H, 100 PK (460348-PR-100)
- NEWPORT FASTENERS Cap Nut, #10-24, Zamac, Zinc Alloy, 0.291 in H, 1000 PK (678463)
- NEWPORT FASTENERS Low Crown Cap Nut, M3-0.50, Stainless Steel, 6 mm H, 4000 PK (753115)
- NEWPORT FASTENERS Low Crown Cap Nut, 3/4"-10, Steel, Black Oxide, 1.12 in H, 100 PK (234106)
- NEWPORT FASTENERS Cap Nut, 3/8"-16, Zamac, Zinc Alloy, 17/32 in H, 500 PK (981653)
- NEWPORT FASTENERS Acorn Nut, 3/4"-10, 18-8 Stainless Steel, 1.16 in H, 25 PK (770546-PR-25)
- MIDWEST FASTENER Acorn Nut, 1/4"-20, Solid Brass, 20 PK (61065)
- Newport Fasteners Cap Nuts & Acorn Nuts