Shop All Cap Nuts & Acorn Nuts
Newport Fasteners
Low Crown Cap Nut, 5/16"-18, Steel, Nickel Plated, 0.385 in H, 100 PK
Mfr # 529520-PR-100
Zoro # G306301426
product price: $71.15
/pk 100, $0.71/ea
$71.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-18
- Profile Low Crown
- Material Steel
- Finish Nickel Plated
- Overall Height 0.385 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 529520-PR-100
- Zoro # G306301426
- Country of Origin Unknown
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | 5/16"-18 |
Overall Height | 0.385 in |
Hex Width | 0.562 in |
Details
Item | Cap Nut |
Profile | Low Crown |
Material | Steel |
Finish | Nickel Plated |
System of Measurement | Inch |
Description
5/16"-18 Closed End Acorn Nuts/Low Crown/Steel/Nickel Plated , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #6, 1-1/2 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.013.0150)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 50 PK (M51050.060.0020)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 6-1/2 in L, 5 PK (U55000.062.0650)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 50 PK (U04104.037.0100)
- NEWPORT FASTENERS Low Crown Acorn Nut, 1/2"-13, 18-8 Stainless Steel, 0.572 in H, 100 PK (287903)
- NEWPORT FASTENERS Acorn Nut, #8-32, 18-8 Stainless Steel, 0.34 in H, 4000 PK (104365-BR-4000)
- NEWPORT FASTENERS Low Crown Cap Nut, 5/16"-18, Steel, Nickel Plated, 0.385 in H, 100 PK (NB301023P-100)
- NEWPORT FASTENERS Low Crown Cap Nut, M3-0.50, Stainless Steel, 6 mm H, 4000 PK (753115)
- NEWPORT FASTENERS Low Crown Cap Nut, 3/4"-10, Steel, Black Oxide, 1.12 in H, 100 PK (234106)
- NEWPORT FASTENERS Acorn Nut, 3/4"-10, 18-8 Stainless Steel, 1.16 in H, 25 PK (770546-PR-25)
- ZORO SELECT Standard Crown Cap Nut, #8-32, 316 Stainless Steel, Plain, 11/32 in H, 5 PK (CPB003)
- Newport Fasteners Cap Nuts & Acorn Nuts