Shop All Cap Nuts & Acorn Nuts
Newport Fasteners
Low Crown Acorn Nut, M8-1.25, Steel, Zinc Plated, 15 mm H, 1000 PK
Mfr # 877082-BR-1000
Zoro # G606303670
product price: $445.99
/pk 1000, $0.45/ea
Free Shipping & Returns
$445.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M8-1.25
- Profile Low Crown
- Material Steel
- Material Grade/Class Class 6
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 877082-BR-1000
- Zoro # G606303670
- Country of Origin Unknown
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | M8-1.25 |
Overall Height | 15 mm |
Hex Width | 13 mm |
Details
Item | Acorn Nut |
Profile | Low Crown |
Material | Steel |
Material Grade/Class | Class 6 |
Finish | Zinc Plated |
Standards | DIN 1587 |
System of Measurement | Metric |
Description
M8-1.25 Closed End Acorn Nuts/Low Crown/Class 6 Steel/Zinc Plated/DIN 1587 , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABERDRIVE Deck Screw, #12 x 5 in, Steel, Torx Drive, 30 PK (55553)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 100 PK (SEWIS0370-100P)
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Zinc Yellow Steel, 90 mm L, 10 PK (M04104.160.0090)
- ZORO SELECT Sleeve Anchor, 3/4" Dia., 2-1/2" L, Steel Zinc Plated, 10 PK (7540ASLH)
- NEWPORT FASTENERS Low Crown Cap Nut, 3/4"-10, Steel, Black Oxide, 1.12 in H, 100 PK (234106)
- NEWPORT FASTENERS Low Crown Acorn Nut, 3/4"-10, Steel, Nickel Plated, 1.12 in H, 100 PK (832433)
- NEWPORT FASTENERS Cap Nut, #10-24, Zamac, Zinc Alloy, 0.291 in H, 1000 PK (678463)
- NEWPORT FASTENERS Low Crown Acorn Nut, 1/4"-20, Steel, Black Oxide, 0.338 in H, 2000 PK (111549)
- NEWPORT FASTENERS Low Crown Cap Nut, M3-0.50, Stainless Steel, 6 mm H, 4000 PK (753115)
- NEWPORT FASTENERS Acorn Nut, 3/4"-10, 18-8 Stainless Steel, 1.16 in H, 25 PK (770546-PR-25)
- MIDWEST FASTENER Flattened Head Cap Nut, 5/8"-18, Steel, Chrome Plated, 3 PK (30176)
- Newport Fasteners Cap Nuts & Acorn Nuts