Shop All Cap Nuts & Acorn Nuts
Newport Fasteners
Low Crown Acorn Nut, M4-0.70, Stainless Steel, 8 mm H, 4000 PK
Mfr # 645086
Zoro # G106303873
product price: $630.99
/pk 4000, $0.16/ea
Free Shipping & Returns
$630.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Profile Low Crown
- Material Stainless Steel
- Overall Height 8 mm
- Hex Width 7 mm
- Standards DIN 1587
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 645086
- Zoro # G106303873
- Country of Origin Unknown
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | M4-0.70 |
Overall Height | 8 mm |
Hex Width | 7 mm |
Details
Item | Acorn Nut |
Profile | Low Crown |
Material | Stainless Steel |
Material Grade/Class | Not Graded |
Standards | DIN 1587 |
System of Measurement | Metric |
Description
M4-0.7 Closed End Acorn Nuts/Low Crown/A2 Stainless Steel/DIN 1587 , 4000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TITANIUM Clevis Pin 1/2 X 1 Grip length with 9/64 hole, Grade 5 (Ti-6Al-4V) (0038185)
- ZORO SELECT Dowel Pin, 1/4 In, Pk10 (D20-1500)
- HERITAGE Detent Pin, 1/4" x 1.3", Medium CSZ, Clear (DTP-0250-1300)
- ZORO SELECT Oversized Key Stock, 12 in L, 5/16 in W, 7/16 in H, Carbon Steel (WWG360312043712)
- NEWPORT FASTENERS Low Crown Cap Nut, M3-0.50, Stainless Steel, 6 mm H, 4000 PK (753115)
- NEWPORT FASTENERS Acorn Nut, 3/8"-16, Stainless Steel, 0.62 in H, 100 PK (460348-PR-100)
- NEWPORT FASTENERS Low Crown Acorn Nut, 3/4"-10, Steel, Nickel Plated, 1.12 in H, 100 PK (832433)
- NEWPORT FASTENERS Acorn Nut, 3/4"-10, 18-8 Stainless Steel, 1.16 in H, 25 PK (770546-PR-25)
- NEWPORT FASTENERS Low Crown Acorn Nut, 1/2"-13, 18-8 Stainless Steel, 0.572 in H, 100 PK (287903)
- NEWPORT FASTENERS Cap Nut, #10-24, Zamac, Zinc Alloy, 0.291 in H, 1000 PK (678463)
- KIPP Cap Nut, M12, Stainless Steel, Polished (K1328.12)
- Newport Fasteners Cap Nuts & Acorn Nuts