Shop All Cap Nuts & Acorn Nuts
Newport Fasteners
Low Crown Acorn Nut, M12-1.75, Steel, Zinc Plated, 22 mm H, 300 PK
Mfr # NB417012B-300
Zoro # G006305540
product price: $294.99
/pk 300, $0.98/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M12-1.75
- Profile Low Crown
- Material Steel
- Material Grade/Class Class 6
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # NB417012B-300
- Zoro # G006305540
- Country of Origin Unknown
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | M12-1.75 |
Overall Height | 22 mm |
Hex Width | 19 mm |
Details
Item | Acorn Nut |
Profile | Low Crown |
Material | Steel |
Material Grade/Class | Class 6 |
Finish | Zinc Plated |
Standards | DIN 1587 |
System of Measurement | Metric |
Description
M12-1.75 Closed End Acorn Nuts/Low Crown/6/Zinc Plated , 300PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Key Stock, Carbon Steel, 36 in L, 1/4 in W, 1/4 in H (WWG300250025036)
- ZORO SELECT Wood Screw, #12, 3 in, Zinc Plated Steel Flat Head Phillips Drive, 600 PK (1248DPF)
- ARROW FASTENER Rivet Short Alum 1/8X1/8In (RSA1/8)
- ZORO SELECT #12-24 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 25 PK (SCIA-120150-025P)
- NEWPORT FASTENERS Low Crown Acorn Nut, 3/4"-10, Steel, Nickel Plated, 1.12 in H, 100 PK (832433)
- NEWPORT FASTENERS Low Crown Cap Nut, 5/16"-18, Steel, Nickel Plated, 0.385 in H, 100 PK (NB301023P-100)
- NEWPORT FASTENERS Acorn Nut, #8-32, 18-8 Stainless Steel, 0.34 in H, 4000 PK (104365-BR-4000)
- NEWPORT FASTENERS Low Crown Acorn Nut, 1/4"-20, Steel, Black Oxide, 0.338 in H, 2000 PK (111549)
- NEWPORT FASTENERS Low Crown Acorn Nut, 1/2"-13, 18-8 Stainless Steel, 0.572 in H, 100 PK (287903)
- NEWPORT FASTENERS Cap Nut, #10-24, Zamac, Zinc Alloy, 0.291 in H, 1000 PK (678463)
- ZORO SELECT High Crown Cap Nut, M16-2.00, 18-8 Stainless Steel, Plain, 28 mm H, 10 PK (M51400.160.0001)
- Newport Fasteners Cap Nuts & Acorn Nuts