Shop All Cap Nuts & Acorn Nuts
Newport Fasteners
Low Crown Acorn Nut, #8-32, Steel, Nickel Plated, 0.26 in H, 8000 PK
Mfr # 273358-BR-8000
Zoro # G006301184
product price: $824.99
/pk 8000, $0.10/ea
Free Shipping & Returns
$824.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #8-32
- Profile Low Crown
- Material Steel
- Finish Nickel Plated
- Overall Height 0.26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 273358-BR-8000
- Zoro # G006301184
- Country of Origin Unknown
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | #8-32 |
Overall Height | 0.26 in |
Hex Width | 0.3125 in |
Details
Item | Acorn Nut |
Profile | Low Crown |
Material | Steel |
Finish | Nickel Plated |
System of Measurement | Inch |
Description
8-32 Closed End Acorn Nuts/Low Crown/Steel/Nickel Plated , 8000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Flat Head, 0.125 in Dia., 0.1875 in L, Stainless Steel Body, 250 PK (41F0403-EA-250)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (03026)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 25 PK (430238-PG)
- ZORO SELECT Ultrasonic Insert, 3/8"-16, 1/2 in L, 0.469 in Insert Dia., 0.469 in Tapered End Dia., Brass, 25 PK (1GUA1)
- NEWPORT FASTENERS Low Crown Cap Nut, 3/4"-10, Steel, Black Oxide, 1.12 in H, 100 PK (234106)
- NEWPORT FASTENERS Low Crown Acorn Nut, 1/4"-20, Steel, Nickel Plated, 0.338 in H, 250 PK (903732-PR-250)
- NEWPORT FASTENERS Low Crown Cap Nut, 5/16"-18, Steel, Nickel Plated, 0.385 in H, 100 PK (NB301023P-100)
- NEWPORT FASTENERS Low Crown Acorn Nut, 1/2"-13, 18-8 Stainless Steel, 0.572 in H, 100 PK (287903)
- NEWPORT FASTENERS Acorn Nut, 3/8"-16, Stainless Steel, 0.62 in H, 100 PK (460348-PR-100)
- NEWPORT FASTENERS Low Crown Acorn Nut, 1/4"-20, Steel, Black Oxide, 0.338 in H, 2000 PK (111549)
- ZORO SELECT Standard Crown Cap Nut, 3/8"-16, Steel, Nickel Plated, 5/8 in H, 50 PK (DNI037P5-050BX)
- Newport Fasteners Cap Nuts & Acorn Nuts