Shop All Cap Nuts & Acorn Nuts
Newport Fasteners
Low Crown Acorn Nut, #6-32, Stainless Steel, 0.26 in H, 500 PK
Mfr # 223210
Zoro # G006301061
product price: $357.99
/pk 500, $0.72/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size #6-32
- Profile Low Crown
- Material Stainless Steel
- Overall Height 0.26 in
- Hex Width 0.3125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 223210
- Zoro # G006301061
- Country of Origin Unknown
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | #6-32 |
Overall Height | 0.26 in |
Hex Width | 0.3125 in |
Details
Item | Acorn Nut |
Profile | Low Crown |
Material | Stainless Steel |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Description
6-32 Closed End Acorn Nuts/Low Crown/18-8 Stainless Steel , 500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Eye Bolt 3/4", Steel, Hot Dipped Galvanized (54608)
- ZORO SELECT Screw Anchor, Nylon, 10 PK (1016PACPK)
- G.L. HUYETT Coiled Spring Pin 1/16 x 1 HD HCS PL (SPC-062-1000H)
- TORQUEMASTER Masonry Screw, 3/16" Dia., Flat, 1 3/4 in L, Steel Blue Ruspert, 100 PK (51222)
- NEWPORT FASTENERS Cap Nut, 3/8"-16, Zamac, Zinc Alloy, 17/32 in H, 500 PK (981653)
- NEWPORT FASTENERS Acorn Nut, 3/8"-16, Stainless Steel, 0.62 in H, 100 PK (460348-PR-100)
- NEWPORT FASTENERS Cap Nut, #10-24, Zamac, Zinc Alloy, 0.291 in H, 1000 PK (678463)
- NEWPORT FASTENERS Low Crown Acorn Nut, 1/4"-20, Steel, Black Oxide, 0.338 in H, 2000 PK (111549)
- NEWPORT FASTENERS Low Crown Cap Nut, 5/16"-18, Steel, Nickel Plated, 0.385 in H, 100 PK (NB301023P-100)
- NEWPORT FASTENERS Low Crown Acorn Nut, 3/4"-10, Steel, Nickel Plated, 1.12 in H, 100 PK (832433)
- ZORO SELECT Extra Low Crown Cap Nut, 1/4"-20, Brass, Plain, 3/8 in H, 10 PK (CPB223)
- Newport Fasteners Cap Nuts & Acorn Nuts