Shop All Cap Nuts & Acorn Nuts
Newport Fasteners
Low Crown Acorn Nut, 5/8"-11, Steel, Nickel Plated, 0.807 in H, 500 PK
Mfr # NB301033B-500
Zoro # G606305582
product price: $509.99
/pk 500, $1.02/ea
Free Shipping & Returns
$509.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/8"-11
- Profile Low Crown
- Material Steel
- Finish Nickel Plated
- Overall Height 0.807 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # NB301033B-500
- Zoro # G606305582
- Country of Origin Unknown
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | 5/8"-11 |
Overall Height | 0.807 in |
Hex Width | 0.938 in |
Details
Item | Acorn Nut |
Profile | Low Crown |
Material | Steel |
Finish | Nickel Plated |
System of Measurement | Inch |
Description
5/8-11 Closed End Acorn Nuts/Low Crown/Steel/Nickel , 500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, 4mmDx50mm L, SS A2, PK10 (M51700.040.0050)
- AMPG Shoulder Screw, 3A Thr Sz, 7/16 Thr Lg, 1 in Shoulder Lg, Stainless Steel (STR74451C16)
- ZORO SELECT Key Stock, 12 in L, 5/16 in W, 5/16 in H, Carbon Steel Plain (WWG550312031212)
- METRIC BLUE M10-1.50 Socket Head Cap Screw, Metric Blue Steel, 50 mm Length, 10 PK (UST184120)
- NEWPORT FASTENERS Low Crown Acorn Nut, 3/4"-10, Steel, Nickel Plated, 1.12 in H, 100 PK (832433)
- NEWPORT FASTENERS Acorn Nut, 3/4"-10, 18-8 Stainless Steel, 1.16 in H, 25 PK (770546-PR-25)
- NEWPORT FASTENERS Low Crown Acorn Nut, 1/4"-20, Steel, Black Oxide, 0.338 in H, 2000 PK (111549)
- NEWPORT FASTENERS Acorn Nut, 3/8"-16, Stainless Steel, 0.62 in H, 100 PK (460348-PR-100)
- NEWPORT FASTENERS Low Crown Cap Nut, M3-0.50, Stainless Steel, 6 mm H, 4000 PK (753115)
- NEWPORT FASTENERS Acorn Nut, #8-32, 18-8 Stainless Steel, 0.34 in H, 4000 PK (104365-BR-4000)
- ZORO SELECT Low Crown Cap Nut, 1/2"-13, Steel, Plain, 13/16 in H, 3 PK (CPB166)
- Newport Fasteners Cap Nuts & Acorn Nuts