Shop All Cap Nuts & Acorn Nuts
Newport Fasteners
Low Crown Acorn Nut, 3/8"-16, Steel, Nickel Plated, 0.432 in H, 125 PK
Mfr # NB301025P-125
Zoro # G006305533
product price: $115.99
/pk 125, $0.93/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8"-16
- Profile Low Crown
- Material Steel
- Finish Nickel Plated
- Overall Height 0.432 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # NB301025P-125
- Zoro # G006305533
- Country of Origin Unknown
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | 3/8"-16 |
Overall Height | 0.432 in |
Hex Width | 0.625 in |
Details
Item | Acorn Nut |
Profile | Low Crown |
Material | Steel |
Finish | Nickel Plated |
System of Measurement | Inch |
Description
3/8-16 Closed End Acorn Nuts/Low Crown/Steel/Nickel , 125PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Common Nail, 2-3/8 in L, 8D, Steel, Vinyl Coating Finish, 11.50 ga (8CTDSKR)
- ZORO SELECT #2-56 x 3/16 in Phillips Pan Machine Screw, Plain Steel, 5000 PK (0203MPP188)
- ZORO SELECT Sheet Metal Screw, #12 x 2-1/2 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.021.0250)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Plain Steel, 1/2 in Length, 10 PK (72267)
- NEWPORT FASTENERS Cap Nut, #10-24, Zamac, Zinc Alloy, 0.291 in H, 1000 PK (678463)
- NEWPORT FASTENERS Low Crown Acorn Nut, 1/4"-20, Steel, Black Oxide, 0.338 in H, 2000 PK (111549)
- NEWPORT FASTENERS Acorn Nut, 3/8"-16, Stainless Steel, 0.62 in H, 100 PK (460348-PR-100)
- NEWPORT FASTENERS Low Crown Acorn Nut, 1/2"-13, 18-8 Stainless Steel, 0.572 in H, 100 PK (287903)
- NEWPORT FASTENERS Low Crown Cap Nut, M3-0.50, Stainless Steel, 6 mm H, 4000 PK (753115)
- NEWPORT FASTENERS Low Crown Cap Nut, 5/16"-18, Steel, Nickel Plated, 0.385 in H, 100 PK (NB301023P-100)
- ZORO SELECT High Crown Cap Nut, 3/8"-16, Steel, Zinc Plated, 25/32 in H, 10 PK (CPB136)
- Newport Fasteners Cap Nuts & Acorn Nuts