Shop All Cap Nuts & Acorn Nuts
Newport Fasteners
Low Crown Acorn Nut, 3/8"-16, Steel, Nickel Plated, 0.432 in H, 125 PK
Mfr # 879370-PR-125
Zoro # G006303928
product price: $92.69
/pk 125, $0.74/ea
Free Shipping & Returns
$92.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8"-16
- Profile Low Crown
- Material Steel
- Finish Nickel Plated
- Overall Height 0.432 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 879370-PR-125
- Zoro # G006303928
- Country of Origin Unknown
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | 3/8"-16 |
Overall Height | 0.432 in |
Hex Width | 0.625 in |
Details
Item | Acorn Nut |
Profile | Low Crown |
Material | Steel |
Finish | Nickel Plated |
System of Measurement | Inch |
Cap Color | Silver |
Description
3/8"-16 Closed End Acorn Nuts/Low Crown/Steel/Nickel Plated , 125PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #8 x 5/8 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (U51651.016.0062)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M24-3.00, 63.5 mm Shank, 46 mm ID, Steel, Plain (M16001.240.0001)
- ITW BEE LEITZKE Clevis Pin, Stl, 7/16x1 1/4 L, PK10 (WWG-CLP-257)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 35 mm Bore Dia., 50 PK (M36050.035.0001)
- NEWPORT FASTENERS Low Crown Cap Nut, M3-0.50, Stainless Steel, 6 mm H, 4000 PK (753115)
- NEWPORT FASTENERS Acorn Nut, #8-32, 18-8 Stainless Steel, 0.34 in H, 4000 PK (104365-BR-4000)
- NEWPORT FASTENERS Low Crown Acorn Nut, 1/4"-20, Steel, Black Oxide, 0.338 in H, 2000 PK (111549)
- NEWPORT FASTENERS Acorn Nut, 3/8"-16, Stainless Steel, 0.62 in H, 100 PK (460348-PR-100)
- NEWPORT FASTENERS Acorn Nut, 3/4"-10, 18-8 Stainless Steel, 1.16 in H, 25 PK (770546-PR-25)
- NEWPORT FASTENERS Low Crown Acorn Nut, 1/4"-20, Steel, Nickel Plated, 0.338 in H, 250 PK (903732-PR-250)
- ZORO SELECT Low Crown Cap Nut, 3/8"-24, Steel, Zinc Plated, 5/8 in H, 25 PK (CPB091)
- Newport Fasteners Cap Nuts & Acorn Nuts