Shop All Cap Nuts & Acorn Nuts
Newport Fasteners
Low Crown Acorn Nut, 1/2"-13, Steel, Nickel Plated, 0.572 in H, 500 PK
Mfr # NB301029B-500
Zoro # G006305496
product price: $273.99
/pk 500, $0.55/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/2"-13
- Profile Low Crown
- Material Steel
- Finish Nickel Plated
- Overall Height 0.572 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # NB301029B-500
- Zoro # G006305496
- Country of Origin Unknown
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | 1/2"-13 |
Overall Height | 0.572 in |
Hex Width | 0.75 in |
Details
Item | Acorn Nut |
Profile | Low Crown |
Material | Steel |
Finish | Nickel Plated |
System of Measurement | Inch |
Description
1/2-13 Closed End Acorn Nuts/Low Crown/Steel/Nickel , 500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECOIL Free-Running Helical Insert Repair Kit, M18-1.50 (38180)
- ZORO SELECT 1"-8 Socket Head Cap Screw, Black Oxide Steel, 6 in Length (U07410.100.0600)
- ZORO SELECT Deck Screw, #10 x 2 in, Steel, Flat Head, Torx Drive, 200 PK (U30251.019.0200)
- ZORO SELECT Grade 2, 3/8"-16 Hex Head Cap Screw, Plain Steel, 2-1/2 in L, 25 PK (U08200.037.0250)
- NEWPORT FASTENERS Low Crown Cap Nut, M3-0.50, Stainless Steel, 6 mm H, 4000 PK (753115)
- NEWPORT FASTENERS Cap Nut, #10-24, Zamac, Zinc Alloy, 0.291 in H, 1000 PK (678463)
- NEWPORT FASTENERS Low Crown Cap Nut, 5/16"-18, Steel, Nickel Plated, 0.385 in H, 100 PK (NB301023P-100)
- NEWPORT FASTENERS Acorn Nut, 3/4"-10, 18-8 Stainless Steel, 1.16 in H, 25 PK (770546-PR-25)
- NEWPORT FASTENERS Low Crown Cap Nut, 3/4"-10, Steel, Black Oxide, 1.12 in H, 100 PK (234106)
- NEWPORT FASTENERS Low Crown Acorn Nut, 3/4"-10, Steel, Nickel Plated, 1.12 in H, 100 PK (832433)
- ZORO SELECT Low Crown Cap Nut, 1/4"-20, Steel, Zinc Plated, 15/32 in H, 10 PK (CPB184)
- Newport Fasteners Cap Nuts & Acorn Nuts