Shop All Cap Nuts & Acorn Nuts
Newport Fasteners
Low Crown Acorn Nut, #10-24, Steel, Nickel Plated, 0.291 in H, 5000 PK
Mfr # 481026-BR-5000
Zoro # G006301498
product price: $727.99
/pk 5000, $0.15/ea
Free Shipping & Returns
$727.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-24
- Profile Low Crown
- Material Steel
- Finish Nickel Plated
- Overall Height 0.291 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 481026-BR-5000
- Zoro # G006301498
- Country of Origin Unknown
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | #10-24 |
Overall Height | 0.291 in |
Hex Width | 0.375 in |
Details
Item | Acorn Nut |
Profile | Low Crown |
Material | Steel |
Finish | Nickel Plated |
System of Measurement | Inch |
Description
10-24 Closed End Acorn Nuts/Low Crown/Steel/Nickel Plated , 5000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDRIGHT Drywall Screw, #10 x 6 in, Steel, Flat Head Phillips Drive, 32 PK (52627)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1/2 in, 18-8 Stainless Steel Oval Head Phillips Drive, 50 PK (53596)
- ZORO SELECT Masonry Nail, Fluted, 2 1/2 In L, PK76 (4NFA6)
- ZORO SELECT Round U-Bolt, 1/4"-20, 2 in Wd, 3 1/4 in Ht, Zinc Plated Steel (U17243.025.0150)
- NEWPORT FASTENERS Low Crown Acorn Nut, 3/4"-10, Steel, Nickel Plated, 1.12 in H, 100 PK (832433)
- NEWPORT FASTENERS Low Crown Acorn Nut, 1/4"-20, Steel, Black Oxide, 0.338 in H, 2000 PK (111549)
- NEWPORT FASTENERS Low Crown Cap Nut, 5/16"-18, Steel, Nickel Plated, 0.385 in H, 100 PK (NB301023P-100)
- NEWPORT FASTENERS Cap Nut, #10-24, Zamac, Zinc Alloy, 0.291 in H, 1000 PK (678463)
- NEWPORT FASTENERS Acorn Nut, #8-32, 18-8 Stainless Steel, 0.34 in H, 4000 PK (104365-BR-4000)
- NEWPORT FASTENERS Low Crown Acorn Nut, 1/2"-13, 18-8 Stainless Steel, 0.572 in H, 100 PK (287903)
- ZORO SELECT Low Crown Cap Nut, #6-32, Steel, Zinc Plated, 11/32 in H, 10 PK (CPB179)
- Newport Fasteners Cap Nuts & Acorn Nuts