Shop All Lock Nuts
Newport Fasteners
Lock Nut, M24-3.00, Steel, Class 10, Zinc Plated, 25 PK
Mfr # 282672-PR-25
Zoro # G006327733
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Class 10
- Finish Zinc Plated
- Standards DIN 980
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 282672-PR-25
- Zoro # G006327733
- Country of Origin Unknown
- Category Lock Nuts
Dimensions
Thread Size | M24-3.00 |
Details
Item | Lock Nut |
Material | Steel |
Material Grade/Class | Class 10 |
Finish | Zinc Plated |
Standards | DIN 980 |
System of Measurement | Metric |
Description
M24-3.00 Prevailing Torque Locknuts/Steel/Class 10/Zinc/DIN 980 V , 25PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 x 1 in Hex Hex Machine Screw, Zinc Plated Steel, 25 PK (HTCEIF02501000US-025P)
- AMPG Flat Washer, Fits Bolt Size 5/8" , Brass Plain Finish (Z9221BR)
- KIPP Eye Bolt M16, 24 mm Shank, 35 mm ID, Steel, Plastic Coated (K0769.16241)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Truss Head Square Drive, 40 PK (30808)
- NEWPORT FASTENERS Lock Nut, M14-2.00, Steel, Class 10, Zinc Plated, 300 PK (570066-BR-300)
- NEWPORT FASTENERS Lock Nut, 7/8"-9, Steel, Grade C, Zinc Plated, 0.823 in Ht, 25 PK (125542-PR-25)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 5/16"-18, Steel, Grade A, Zinc Plated, 2000 PK (614849-BR-2000)
- NEWPORT FASTENERS Serrated Lock Nut, 9/16"-12, Steel, Zinc Plated, 150 PK (446839)
- NEWPORT FASTENERS Nylon Insert Lock Nut, M16-1.50, Steel, Class 8, Zinc Plated, 150 PK (165815)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 7/16"-14, Steel, Black Oxide, 600 PK (383320)
- ZORO SELECT Self Threading Lock Nut, #2-56, Nylon, Grade 6, Plain, 9/64 in Ht, 25 PK (0700256LN)
- Newport Fasteners Lock Nuts