Shop All Lock Nuts
Newport Fasteners
Lock Nut, #8-32, Steel, Zinc Plated, 0.117 in Ht, 5000 PK
Mfr # 469578-BR-5000
Zoro # G806329722
product price: $229.99
/pk 5000, $0.05/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #8-32
- Hex Type Standard Hex
- Material Steel
- Finish Zinc Plated
- Hex Height 0.117 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 469578-BR-5000
- Zoro # G806329722
- Country of Origin Unknown
- Category Lock Nuts
Dimensions
Thread Size | #8-32 |
Hex Height | 0.117 in |
Hex Width | 11/32 in |
Details
Item | Lock Nut |
Hex Type | Standard Hex |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Description
#8-32 Hex Keps Nuts/Steel/Zinc Plated , 5000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 10.9, M14-2.00 Flange Bolt, Black Phosphate Steel, 50 mm L, 2 PK (78484)
- GRIP-RITE Collated Brad Nail, 2 in L, 18 ga, Electro Galvanized, Brad Head, Straight, 1000 PK (GRF182M)
- ZORO SELECT #6-32 x 1/4 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51341.013.0025)
- ZORO SELECT Concrete Screw, 1/2" Dia., Hex, 4 in L, Steel Zinc Plated, 25 PK (U70520.050.0400)
- NEWPORT FASTENERS Serrated Lock Nut, 5/16"-18, 316 Stainless Steel, Not Graded, 0.17 in Ht, 100 PK (NB046020P-100)
- NEWPORT FASTENERS Serrated Lock Nut, 1/4"-20, Steel, Zinc Plated, 0.14 in Ht, 3500 PK (369298-BR-3500)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 1/4"-20, Steel, Grade A, Zinc Plated, 3500 PK (169375-BR-3500)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, 2500 PK (903529-BR-2500)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 1-1/2"-6, Steel, Grade 8, Yellow Zinc, 2 PK (247250)
- NEWPORT FASTENERS Lock Nut, 3/8"-16, Steel, Grade C, Cadmium Plated, 0.398 in Ht, 500 PK (495864)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1-1/4"-12, Steel, Grade C, Zinc Plated, 1-17/64 in Ht, 5 PK (U12950.125.0002)
- Newport Fasteners Lock Nuts