Shop All Lock Nuts
Newport Fasteners
Lock Nut, 7/8"-9, Steel, Grade C, Zinc Plated, 0.823 in Ht, 25 PK
Mfr # 125542-PR-25
Zoro # G006327900
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 7/8"-9
- Hex Type Standard Hex
- Material Steel
- Material Grade/Class Grade C
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 125542-PR-25
- Zoro # G006327900
- Country of Origin Unknown
- Category Lock Nuts
Dimensions
Thread Size | 7/8"-9 |
Hex Height | 0.823 in |
Hex Width | 1-5/16 in |
Details
Item | Lock Nut |
Hex Type | Standard Hex |
Material | Steel |
Material Grade/Class | Grade C |
Finish | Zinc Plated |
System of Measurement | Inch |
Description
7/8"-9 Non Flanged Stover Locknuts Automation Style/Grade C/Zinc , 25PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jam Nut, 7/16"-14, 316 Stainless Steel, Not Graded, Plain, 17/64 in Ht, 10 PK (U55090.043.0001)
- NEWPORT FASTENERS Sheet Metal Screw, #8 x 5/8 in, 18-8 Stainless Steel Truss Head Phillips Drive, 1000 PK (749300-1000)
- ZORO SELECT Grade 2, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 100 PK (U08210.031.0125)
- G.L. HUYETT Adjustable Bent Pin 3/4 x 6 LCS ZC wBP (BTPUZ-0750-6000BP)
- NEWPORT FASTENERS Serrated Lock Nut, 5/16"-18, Steel, Case Hardened, Zinc Plated, 0.17 in Ht, 100 PK (795882-PR-100)
- NEWPORT FASTENERS Flexible Top Lock Nut, 1/2"-13, Steel, Plain (NB216055B-1)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 3/8"-16, Steel, Grade A, Zinc Plated, 100 PK (810405-PR-100)
- NEWPORT FASTENERS Lock Nut, 5/16"-24, Steel, Grade C, Zinc Plated, 0.32 in Ht, 100 PK (255128-PR-100)
- NEWPORT FASTENERS Top Lock Lock Nut, 5/16"-24, Steel, Grade 9, EcoGuard Gray/Silver, 3000 PK (630364)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 5/16"-18, Steel, Grade 8, Yellow Zinc, 600 PK (492077)
- ZORO SELECT Nylon Insert Lock Nut, 2"-12, Steel, Grade 2, Black Oxide, 1-3/4 in Ht (4FHZ6)
- Newport Fasteners Lock Nuts