Shop All Lock Nuts
Newport Fasteners
Lock Nut, 5/8"-18, Steel, Grade G, Black Phosphate, 0.32 in Ht, 350 PK
Mfr # 344758
Zoro # G106353199
product price: $1,219.99
/pk 350, $3.49/ea
Free Shipping & Returns
$1,219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Flange Hex
- Material Steel
- Material Grade/Class Grade G
- Finish Black Phosphate
- Hex Height 0.32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 344758
- Zoro # G106353199
- Country of Origin Unknown
- Category Lock Nuts
Dimensions
Thread Size | 5/8"-18 |
Hex Height | 0.32 in |
Hex Width | 15/16 in |
Details
Item | Lock Nut |
Hex Type | Flange Hex |
Material | Steel |
Material Grade/Class | Grade G |
Finish | Black Phosphate |
System of Measurement | Inch |
Description
5/8-18 Flanged Stover Locknuts/Grade G/Black Phosphate , 350PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring P, Coiled, 5/16x1-3/4,8700lb, PK5 (U39140.031.0175)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 4 PK (STUDB70870550-004BX)
- ZORO SELECT Arch Barrel, 1/4"-20, 2 1/16 in Brl Lg, 3/8 in Brl Dia, Brass Plain (Z5305)
- DEWALT Wall-Dog Wall Anchor, 1-1/4" L, Steel, 100 PK (02271-PWR)
- NEWPORT FASTENERS Lock Nut, 7/8"-9, Steel, Grade G, Black Phosphate, 100 PK (808960)
- NEWPORT FASTENERS Lock Nut, 1-1/8"-7, Steel, Grade 9, Cadmium Yellow, 1.161 in Ht, 100 PK (NB446022B-100)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 1/2"-13, Steel, Grade A, Zinc Plated, 100 PK (621578-PR-100)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 1/4"-20, Steel, Grade 8, Yellow Zinc, 600 PK (385443)
- NEWPORT FASTENERS Self Clinching Lock Nut, #8-32, Steel, Zinc Plated, 8000 PK (228344)
- NEWPORT FASTENERS Serrated Lock Nut, 1/4"-20, Steel, Zinc Plated, 0.14 in Ht, 3500 PK (369298-BR-3500)
- MIDWEST FASTENER Lock Nut, #10-24, Steel, Chrome Plated, 10 PK (30142)
- Newport Fasteners Lock Nuts