Shop All Lock Nuts
Newport Fasteners
Lock Nut, 5/8"-11, Steel, Grade C, Zinc Plated, 0.625 in Ht, 400 PK
Mfr # 821827-BR-400
Zoro # G506331988
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/8"-11
- Hex Type Standard Hex
- Material Steel
- Material Grade/Class Grade C
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 821827-BR-400
- Zoro # G506331988
- Country of Origin Unknown
- Category Lock Nuts
Dimensions
Thread Size | 5/8"-11 |
Hex Height | 0.625 in |
Hex Width | 15/16 in |
Details
Item | Lock Nut |
Hex Type | Standard Hex |
Material | Steel |
Material Grade/Class | Grade C |
Finish | Zinc Plated |
System of Measurement | Inch |
Description
5/8"-11 Non Flanged Stover Locknuts Automation Style/Grade C/Zinc , 400PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 2, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 10 PK (U08210.043.0250)
- ZORO SELECT Solid Rivet, Flat Head, 0.1563 in Dia., 0.25 in L, Aluminum Body, 250 PK (42A0504-EA-250)
- ZORO SELECT DFS Nail Drive Anchor, 1/4" Dia., 1-3/4" L, Steel Zinc Plated, 10 PK (GCPFS14134)
- ZORO SELECT Extra Low Crown Cap Nut, 1/4"-20, Brass, Nickel Plated, 3/8 in H, 25 PK (CPB062)
- NEWPORT FASTENERS Nylon Insert Lock Nut, #12-24, 18-8 Stainless Steel, Not Graded, 2000 PK (538769)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 7/16"-14, Steel, Zinc Plated, 100 PK (NB305283P-100)
- NEWPORT FASTENERS External Tooth Lock Washer Lock Nut, #8-32, Steel, Zinc Plated, 0.117 in Ht, 5000 PK (272940)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 1/4"-20, Steel, Grade A, Zinc Plated, 100 PK (565181-PR-100)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 1"-14, 316 Stainless Steel, Not Graded, 25 PK (405285-PR-25)
- NEWPORT FASTENERS Lock Nut, M14-2.00, Steel, Class 10, Zinc Plated, 300 PK (570066-BR-300)
- ZORO SELECT Lock Nut, 1-1/2"-12, Nylon, Grade 8, Yellow Zinc, 1.313 in Ht, 2 PK (151NS8)
- Newport Fasteners Lock Nuts